Shop All Grow Media & Supplies
Ipower
bubble bag 5X8+yellow pruner
Mfr # GLBBAG5X8PRNR6
Zoro # G705978991
product price: $36.99
/ea
$36.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11 x 1 x 4.6 inches
- Width 10.00
- Weight 3.58
- Color Yellow
- Length 11.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBBAG5X8PRNR6
- Zoro # G705978991
- UPC # 840166223017
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Size | 11 x 1 x 4.6 inches |
Width | 10.00 |
Length | 11.00 |
Details
Weight | 3.58 |
Color | Yellow |
Item | bubble bag 5X8+yellow pruner |
Material | Nylon |
Description
* 5 gallon 8 bag set: Compatible for 5-gallon buckets. Bags are labeled and color-coded to correspond to 8 micron sizes (220, 190, 160, 120, 90, 73, 45 and 25). Larger bag assortment allows for more exact filtering into different grades
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.5", height 16.5", bottom diameter 11.8"
* Hand Pruner: Come with stainless steel precision-sharpened blades, spring-loaded, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 5 Gallon 8 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one yellow hand pruner
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.5", height 16.5", bottom diameter 11.8"
* Hand Pruner: Come with stainless steel precision-sharpened blades, spring-loaded, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 5 Gallon 8 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one yellow hand pruner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AFTERMARKET Snow Blower Belt Fits Toro CCR3650 95-6151 Snow Thrower (MOB40-0117)
- EARTHMINDED EarthMinded PRN1022 45 Gallon RainStation Rain Barrel - Terracotta (PRN1022)
- TEKNOR APEX Teknor Apex 8602-25 NeverKink RV/Marine Hose - 5/8" x 25', White (8602-25)
- MTD Gear-Spur Lh 13T V (717-04282A)
- PREMIER HORTICULTURE 38CUFT Sphag Peat Moss (0082P)
- HAWTHORNE Gro Pro Grow Bag 3Gal (HGC725315)
- BLACK GOLD African Violet Mix 8qt (GL61100512701)
- COAST OF MAINE Cuft Compost Cow Manure (S1)
- JUMP START Commercial Seedling Heat Mat, (MTMDU)
- AMERISCAPE 2CUFT NAT Cedar Mulch (92100)
- SCOTTS GROWING MEDIA 2CUFT Adv Col BRN Mulch (88602440)
- Ipower Grow Media & Supplies