Shop All Residential Fans
Ipower
Bladeless fan with remote control, 42Inch tall, grey
Mfr # HIFANXBLADLESS42RCG
Zoro # G405938868
product price: $166.99
/ea
Free Shipping & Returns
$166.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 12.01
- Includes 42 Tower Fan+ Remote control
- Width 12.01
- Blade Material Steel
- Length 45.08
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXBLADLESS42RCG
- Zoro # G405938868
- UPC # 840166241448
- Country of Origin China
- Category Residential Fans
Dimensions
Height | 12.01 |
Width | 12.01 |
Length | 45.08 |
Details
Includes | 42 Tower Fan+ Remote control |
Item | Bladeless fan with remote control, 42Inch tall, grey |
Blade Material | Steel |
Color | White |
Description
* [COMFORT AND POWERFUL] Perfect cooling fan with multiple mode & 12-speed settings, 60° wide oscillating fan with 15-hour sleep timer and noise only 61 Hz. Control by touch-screen or remote control. Easily set up and precise adjust for your comfort experience.
* [SAFE IN USING] This bladeless fan creates a powerful stream of uninterrupted airflow without fast-spinning blades, using safe ABS materials, making it safe for children and pets.
* [BETTER SLEEP] When the air in a room is too thin, it can be harmful to your health. A good fan helps to circulate the air in your room and increase the airflow, which can help to decrease any respiratory issues you may be experiencing. It can also help to improve your sleep, making it safer to spend more time in bed. This bladeless fan is quiet with noise only 61 Hz when using, also, it can help improve the quality of indoor air. Try this bladeless fan to improve your sleep.
* [EASY INSTALL] The clearly explained installation instruction makes the bladeless fan easy to install. Conform to the safety standard parts, the installation process will not cause harm to human body.
* [SAFE IN USING] This bladeless fan creates a powerful stream of uninterrupted airflow without fast-spinning blades, using safe ABS materials, making it safe for children and pets.
* [BETTER SLEEP] When the air in a room is too thin, it can be harmful to your health. A good fan helps to circulate the air in your room and increase the airflow, which can help to decrease any respiratory issues you may be experiencing. It can also help to improve your sleep, making it safer to spend more time in bed. This bladeless fan is quiet with noise only 61 Hz when using, also, it can help improve the quality of indoor air. Try this bladeless fan to improve your sleep.
* [EASY INSTALL] The clearly explained installation instruction makes the bladeless fan easy to install. Conform to the safety standard parts, the installation process will not cause harm to human body.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREYSTONE Baseboard Diffusr15X4.5 (C115SW)
- F MATIC Venti 16 oz Fragrance Oil Refill, Balsam Fir, 4PK (PMA1040)
- LAU PARTS Blower Wheel, 4 3/4"Hx5 1/8"W 1/2"Br, Ccw (02895814)
- RHEEM Sp20127 Pilot Assembly (SP20127)
- IPOWER 14 Inch Plastic Floor Fan, Black (HIFANXFLOOR14PLATICEXP)
- IPOWER Simple Deluxe Tower Fan with remote control, 32 Inch (HIFANXTOWER32RC)
- IPOWER Stand fan, 7'', retro style, black (HIFANSTANDRETRO7B)
- IPOWER 18 Inch Plastic Floor Fan, Black (HIFANXFLOOR18PLATICEXP)
- IPOWER Silver Grey Bladeless Fan (HIFANXBLADELESS27GS)
- AIR KING 20" Box Fan, Non-Oscillating, 3 Speeds, 120VAC, Carrying Handle (9723)
- VORNADO Transom White 7.16 in. H 4 speed Electronically Reversible Window Fan (FA1-0136-43)
- Ipower Residential Fans