Shop All Grow Media & Supplies
Ipower
Black and White Panda Film 10 x 10'
Mfr # LGFILMPEBW10
Zoro # G305979183
product price: $10.99
/ea
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16.5 x 5.91 x 1.77 inches
- Height 1.77
- Width 5.91
- Weight 3.13
- Material Fabric
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # LGFILMPEBW10
- Zoro # G305979183
- UPC # 840166220467
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Size | 16.5 x 5.91 x 1.77 inches |
Height | 1.77 |
Width | 5.91 |
Length | 16.50 |
Details
Weight | 3.13 |
Material | Fabric |
Color | Black |
Item | Black and White Panda Film 10 x 10' |
Description
* Heavy-duty and great durability: iPower panda film contains special combination of high-strength polymers and UV-stabilizers, leading a durable feature. It provides excellent light resistant partition
* Black side: The black side provides excellent light resistant partition, absorbs heat and keeps warming
* White side: The white side provides over 90% reflective so as to reflect bulbs' light and heat back to plants for use on the walls and floor
* Waterproof and recyclable: Thickened 5.5 mil polyester film can boosts greater tear resistance. Waterproof and keep moisture of your growing environment, meanwhile retain light to the plant for better growth. It can be used for long life-span
* Multiple function: Also known as Smart film, which is used for multipurpose. Used as wall liner, ground cover, growing bed liner, light proof barrier, reservoir covering in growing room, greenhouse system or grow tent
* Black side: The black side provides excellent light resistant partition, absorbs heat and keeps warming
* White side: The white side provides over 90% reflective so as to reflect bulbs' light and heat back to plants for use on the walls and floor
* Waterproof and recyclable: Thickened 5.5 mil polyester film can boosts greater tear resistance. Waterproof and keep moisture of your growing environment, meanwhile retain light to the plant for better growth. It can be used for long life-span
* Multiple function: Also known as Smart film, which is used for multipurpose. Used as wall liner, ground cover, growing bed liner, light proof barrier, reservoir covering in growing room, greenhouse system or grow tent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Heavy-Duty Cast Iron Dirt Tamper, 10"x10 (CC929)
- TECUMSEH Carburetor (640145)
- INTERSTATE PNEUMATICS Water Inlet Filter - 3 /4 Inch Female NH x 1/2 Inch MNPT - Blue (PW7204)
- ZORO SELECT Cane Bolt, 1/2 In. W, Silver (4PB57)
- MOTHER EARTH Root Down Strt Mix 4.4Lb (HGC733957)
- JIFFY JIFFY POTS 4"" RND 6PK (JP406)
- SPROUT GROW KIT BASIL JAR (MS-GJ-1020)
- INTERNATIONAL MULCHMPANY 8CUFT BRN GRND Cover (LNS8BN)
- MICHIGAN PEATMPANY Bacct 40QT Potting Soil (1440)
- ESPOMA PEAT MOSS 8QT (PTM8)
- TO 2.5" Press-Fill Square Pots and Carry Tray (TO705105C)
- Ipower Grow Media & Supplies