Shop All Wheelbarrows & Yard Carts
Ipower
Beach Cart
Mfr # GLCARTBEACH220B
Zoro # G505979037
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Alloy Steel
- Overall Length 25.59
- Weight 100
- Color Black
- Overall Width 7.09
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLCARTBEACH220B
- Zoro # G505979037
- UPC # 840166233443
- Country of Origin China
- Category Wheelbarrows & Yard Carts
Dimensions
Overall Length | 25.59 |
Overall Width | 7.09 |
Overall Height | 31.1 |
Size | 33 x 2 x 38 inches |
Details
Material | Alloy Steel |
Weight | 100 |
Item | Beach Cart |
Color | Black |
Description
* -Solid And Durable-The is equipped with widened 7'' wheels, which can prevent the wheels from sinking into the sand and it is suitable for all kinds of roads.Folding wagon is made of strong steel frame and durable hardware, full welding to make frame firmly reinforced.Collapsible cart adopts double-layer fabric which is waterproof and wear-resisting.
* -Take IT Anywhere-Folding cart’s max capacity is 220lbs , expanded dimensions is : 38*20*33''(H*W*L) , the folding size is : 32*6*25''(H*W*L). Collapsible cart is equipped with extra large tires with 7" of diameter, which can rotate in 360°, it can move smoothly and go anywhere.The fold size is perfect fit in closet, garage or in the trunk of any standard car.
* -Adjustable Handlebar-Collapsible wagon is equipped with adjustable handles, you can choose to push or pull it. The handle is designed with round grips, which is more ergonomics, it’s effortless for you to push or pull.
* -Superior Carrying Capacity-With its large storage space and sturdy, well-crafted build, this folding wagon can carry up to 220lbs , makes your gardening work or holiday trip be even more relaxing.
* -Take IT Anywhere-Folding cart’s max capacity is 220lbs , expanded dimensions is : 38*20*33''(H*W*L) , the folding size is : 32*6*25''(H*W*L). Collapsible cart is equipped with extra large tires with 7" of diameter, which can rotate in 360°, it can move smoothly and go anywhere.The fold size is perfect fit in closet, garage or in the trunk of any standard car.
* -Adjustable Handlebar-Collapsible wagon is equipped with adjustable handles, you can choose to push or pull it. The handle is designed with round grips, which is more ergonomics, it’s effortless for you to push or pull.
* -Superior Carrying Capacity-With its large storage space and sturdy, well-crafted build, this folding wagon can carry up to 220lbs , makes your gardening work or holiday trip be even more relaxing.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWZONE Waterproof Pump Microswitch (FZRAGT)
- LOGO BRANDS Notre Dame Repeating Logo Mini-Size Rubber Basketball (190-91MR-1)
- ILC Replacement For Ezgo / Cushman / Textron 3040-083 (Ezgo / Cushman / Textron 3040-083)
- BAYER Maxforce Fly Granular Bait (5lb) (79365306)
- IPOWER Shed Garden Cart (GLCARTGARDENSHED220B)
- MAKITA 36V (18V X2) LXT® Brushless Power-Assisted Wheelbarrow Kit (5.0Ah) (XUC01PTX1)
- RUBBERMAID COMMERCIAL Big Wheel Cart, HD, 1/4 cu. yd., 300 lb. (FG564200BLA)
- JACKSON JACKSON 00101700 Wheelbarrow Tray, Steel, For M6T22 6 cu-ft Wheelbarrow (001017RV)
- MAXPOWER WHEELBARROW WHEEL 6""HUB (335255)
- WESTWARD Wheelbarrow, Steel, 6 Cu. Ft., Flat Free (10G167)
- VULCAN Contractor Wheelbarrow, 6 cuft Volume, Steel, 16 in Wheel, CushionGrip Handle (34472)
- Ipower Wheelbarrows & Yard Carts