Shop All Pond & Fountain Pumps
Ipower
Air Pump 1030 GPH 65W 65L/min 6Outlet Commercial Air Pump for Aquarium and Hydroponic Systems
Mfr # LGPUMPAIR65
Zoro # G005939104
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 4.6
- Height 8.9
- Width 5.2
- Body Material Alloy Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # LGPUMPAIR65
- Zoro # G005939104
- UPC # 810000170494
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 4.6 |
Height | 8.9 |
Width | 5.2 |
Details
Item | Air Pump 1030 GPH 65W 65L/min 6Outlet Commercial Air Pump for Aquarium and Hydroponic Systems |
Body Material | Alloy Steel |
Description
* With standard air tubing: 3/16" Diameter, 25 foot Tubing, flexible and durable, won't become brittle or crack. Transparent and non-toxic, so it won't hurt your fish. Ideal for use with aquarium decorations or bubblers and many filters.
* Wear-resistant & shockproof: The steel engine Cylinder Piston adopts New wear-resistant material, which is highly wear-resistant and energy-saving. Rubber pad on the bottom foot pad, can effectively prevent shock and buffer, and can be fixed by screws.
* Electromagnetic air pump: High quality ZL 102 Aluminum alloy, outstanding heat dissipation performance, surface phosphating treatment, electrostatic spraying, uniform color. No lubricant design, compressed air is purer.
* Best applications: Pumping 38 liters of air per minute (10 gallons per minute), low noise (less than 60 decibels) and a 5.9FT power cord make it an oxygenated aquarium or pond or plant root in a hydroponic system ideal air pump.
* Wear-resistant & shockproof: The steel engine Cylinder Piston adopts New wear-resistant material, which is highly wear-resistant and energy-saving. Rubber pad on the bottom foot pad, can effectively prevent shock and buffer, and can be fixed by screws.
* Electromagnetic air pump: High quality ZL 102 Aluminum alloy, outstanding heat dissipation performance, surface phosphating treatment, electrostatic spraying, uniform color. No lubricant design, compressed air is purer.
* Best applications: Pumping 38 liters of air per minute (10 gallons per minute), low noise (less than 60 decibels) and a 5.9FT power cord make it an oxygenated aquarium or pond or plant root in a hydroponic system ideal air pump.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Pump, Coolant, 1/25 HP, 115V, 1.3 Amp (4JPG4)
- TACO Circulating Pump, 1/8, 115V, Flange Connection (009-BF5-J)
- DENDESIGNS Green Thumb 160 degree Industrial Nozzle (DE945800)
- SPRINGER PARTS WCB2045 Type 1 Complete Kit, C/PB/FKM; Replaces Waukesha Cherry-Burrell Part# 309-245 (309-245SP)
- DANNER AP-60 air pump, Energy Efficient Motor, Quiet, High Vol Steady Air Flow. (40526)
- POND BOSS Pond Pump, 350 GPH (52718)
- DANNER 350 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2513)
- SUPREME AP-3 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (06403)
- DAYTON Pump, Fountain, 3/4 HP, 230V (5RGV5)
- PONDMASTER 3600 GPH Pond Pump. Rigid Pre-Filter. 18' pwr cord. (02755)
- LITTLE GIANT PUMP Aquarium Pump, Plastic, 1/30hp (580507)
- Ipower Pond & Fountain Pumps