Shop All Patio Umbrellas
Ipower
9ft Patio Umbrella Red
Mfr # LGBRLA9RED
Zoro # G205899376
product price: $51.39
/ea
$51.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Pole Material HDPE material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # LGBRLA9RED
- Zoro # G205899376
- UPC # 840166218266
- Country of Origin China
- Category Patio Umbrellas
Details
Item | 9ft Patio Umbrella Red |
Color | Red |
Pole Material | HDPE material |
Description
* Sturdy steel pole: Powder coated steel poles and 8 steel ribs provides stronger support, sturdy and anti-rust
* Great shade: Perfect for adding shade to your 42"- 54" round, square or rectangle table with 4 to 6 chairs. Ideal for both residential and commercial spaces, such as garden, pool, porch, balcony, lawn and any other outdoor places
* Easy to use: Features a hand-operated crank makes it easy to open and close the canopy. The push button tilt technology also makes tilting the umbrella effortless so that you can enjoy shade at any angle with this 9ft patio umbrella outdoor
* Wind vent: Air flows freely through an open space at the top of the canopy and creates a cooling cross breeze while adding extra stability against sudden gust
* Great shade: Perfect for adding shade to your 42"- 54" round, square or rectangle table with 4 to 6 chairs. Ideal for both residential and commercial spaces, such as garden, pool, porch, balcony, lawn and any other outdoor places
* Easy to use: Features a hand-operated crank makes it easy to open and close the canopy. The push button tilt technology also makes tilting the umbrella effortless so that you can enjoy shade at any angle with this 9ft patio umbrella outdoor
* Wind vent: Air flows freely through an open space at the top of the canopy and creates a cooling cross breeze while adding extra stability against sudden gust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON REP MAN- SINGLE CYL OHV (276781)
- OREGON Mower Blade (91-938)
- MTD Flex Shaft 47.12 (753-06065)
- COLEMAN-MACH Coleman-Mach 41-0013 Non-Ducted Ceiling Assembly for Wall Thermostats 9330F4552 - Plenum Only, White (9430-4552)
- SAFAVIEH 9 ft. Milan Fringe Crank Outdoor Push Button Tilt Umbrella, Grey and White (PAT8008B)
- GLOBAL INDUSTRIAL Cantilever Umbrella w/ Crank, Tilt & Cross Brace, Olefin Fabric, 10'W, Blue (436972BL)
- NATURE SPRING Nature Spring 10 Foot Orange Patio Umbrella-Auto Tilt (920160WQC)
- HILAND Offset Cantilever Umbrella in Tan with LED Lights (CT-UMB-T)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 107" H, Olefin Fabric, White (194061002131)
- PURE GARDEN 9-Foot Patio Umbrella, Hunter Green (50-LG1032)
- FOUR SEASONS FLOWERS J & J Global 270511 Four Seasons 9 ft. Steel Grey Umbrella (270511)
- Ipower Patio Furniture