Shop All Patio Umbrellas
Ipower
9ft Patio Umbrella Blue
Mfr # LGBRLA9BLU
Zoro # G305899375
product price: $56.99
/ea
$56.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Blue
- Overall Size 55.12 x 5.51 x 5.51 inches
- Pole Material HDPE material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # LGBRLA9BLU
- Zoro # G305899375
- UPC # 840166218280
- Country of Origin China
- Category Patio Umbrellas
Dimensions
Overall Size | 55.12 x 5.51 x 5.51 inches |
Details
Item | 9ft Patio Umbrella Blue |
Color | Blue |
Pole Material | HDPE material |
Description
* Weather and UV protected: The 9ft canopy is made of 100% polyester and is water resistant, UV resistant and fade resistant, easy to clean. Color: blue
* Sturdy steel pole: Powder coated steel poles and 8 steel ribs provides stronger support, sturdy and anti-rust
* Great shade: Perfect for adding shade to your 42"- 54" round, square or rectangle table with 4 to 6 chairs. Ideal for both residential and commercial spaces, such as garden, pool, porch, balcony, lawn and any other outdoor places
* Easy to use: Features a hand-operated crank makes it easy to open and close the canopy. The push button tilt technology also makes tilting the umbrella effortless so that you can enjoy shade at any angle with this 9ft patio umbrella outdoor
* Wind vent: Air flows freely through an open space at the top of the canopy and creates a cooling cross breeze while adding extra stability against sudden gust
* Sturdy steel pole: Powder coated steel poles and 8 steel ribs provides stronger support, sturdy and anti-rust
* Great shade: Perfect for adding shade to your 42"- 54" round, square or rectangle table with 4 to 6 chairs. Ideal for both residential and commercial spaces, such as garden, pool, porch, balcony, lawn and any other outdoor places
* Easy to use: Features a hand-operated crank makes it easy to open and close the canopy. The push button tilt technology also makes tilting the umbrella effortless so that you can enjoy shade at any angle with this 9ft patio umbrella outdoor
* Wind vent: Air flows freely through an open space at the top of the canopy and creates a cooling cross breeze while adding extra stability against sudden gust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Kit Air Cleaner (62 048 09-S)
- WAKEMAN Foam Sleeping Pad for Camping - Waterproof Sleep Pad with Carry Straps by Outdoors Black (75-CMP1098)
- ZORO SELECT Tree Square, w/Slit, 3x3 Ft. (TS33S)
- GENERAC Carburetor (0J58620157)
- RIO BEACH 6 ft. Beach Umbrella with Integrated Sand Anchor (UB79-2212-1)
- CALIFORNIA UMBRELLA Patio Umbrella, Round, 109.4" H, Pacifica Fabric, Black and Natural (194061040751)
- PURE GARDEN 10-Foot Outdoor Patio Umbrella with Base, Sand (50-LG1175B)
- NATURE SPRING Nature Spring 9 Foot Half-Canopy Patio Umbrella, Green (400234YQL)
- NATURE SPRING Nature Spring 9 Foot Patio Umbrella - Dark Orange (237983CPG)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 102" H, Sunbrella Fabric, Spectrum Indigo (194061008904)
- DESIGN TOSCANO Tropical Thatch Umbrella Cover (CH008)
- Ipower Patio Umbrellas