Shop All Patio Umbrellas
Ipower
9ft Patio Umbrella Beige
Mfr # LGBRLA9BGE
Zoro # G505939345
product price: $85.99
/ea
Free Shipping & Returns
$85.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Pole Material HDPE material
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # LGBRLA9BGE
- Zoro # G505939345
- UPC # 840166218259
- Country of Origin China
- Category Patio Umbrellas
Details
Item | 9ft Patio Umbrella Beige |
Color | Beige |
Pole Material | HDPE material |
Description
* Weather and UV protected: The 9ft canopy is made of 100% polyester and is water resistant, UV resistant and fade resistant, easy to clean. In beige color, 2-pack
* Great shade: Perfect for adding shade to your 42"- 54" round, square or rectangle table with 4 to 6 chairs. Ideal for both residential and commercial spaces, such as garden, pool, porch, balcony, lawn and any other outdoor places
* Sturdy pole: Powder coated poles and 8 ribs provides stronger support, sturdy and anti-rust
* Easy to use: Features a hand-operated crank makes it easy to open and close the canopy. The push button tilt technology also makes tilting the umbrella effortless so that you can enjoy shade at any angle with this 9ft patio umbrella outdoor
* Wind vent: Air flows freely through an open space at the top of the canopy and creates a cooling cross breeze while adding extra stability against sudden gust
* Great shade: Perfect for adding shade to your 42"- 54" round, square or rectangle table with 4 to 6 chairs. Ideal for both residential and commercial spaces, such as garden, pool, porch, balcony, lawn and any other outdoor places
* Sturdy pole: Powder coated poles and 8 ribs provides stronger support, sturdy and anti-rust
* Easy to use: Features a hand-operated crank makes it easy to open and close the canopy. The push button tilt technology also makes tilting the umbrella effortless so that you can enjoy shade at any angle with this 9ft patio umbrella outdoor
* Wind vent: Air flows freely through an open space at the top of the canopy and creates a cooling cross breeze while adding extra stability against sudden gust
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Solenoid Idle Kit (17 435 09-S)
- BRIGGS & STRATTON FILTER-AIR CLEANER FOAM (704928)
- BRIGGS & STRATTON Air Cleaner Cover (594106)
- KUSHLAN PRODUCTS 22" Cement Mixer Drum For 450DD (450-3)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 95" H, Sunbrella Fabric, Antique Beige (194061009987)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 103" H, Sunbrella Fabric, Natural (194061006306)
- MARCH Patio Umbrella, Octagon, 97.88" H, Pacifica Fabric, Spa (194061008720)
- CALIFORNIA UMBRELLA Patio Umbrella, Octagon, 97.5" H, Olefin Fabric, Kiwi (194061037034)
- LIVING ACCENTS 9 ft. Tiltable Sage Market Umbrella (UM90G31OBD-02)
- PURE GARDEN 10 Rectangular Patio Umbrella, Green (50-LG1278)
- CALIFORNIA UMBRELLA 11' Black Aluminum Market Patio Umbrella, Olefin Beige (194061333624)
- Ipower Patio Furniture