No Product Image Available
Ipower

8"x12" Under Tank heat pad and Digital Thermostat Combo Set for Reptiles


product price: $29.19
/ea

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

* Fast heating: new PTC heating material and insulation increases overall heat transfer across the mat. Reach desired temperature within few minutes and save energy
* Easy operating thermostat: using just 3 buttons, you can easily set a temperature or change the display between Fahrenheit/Celsius in seconds
* Digital controller: temperature control range is 40-108°F, temperature display range is 32 -140°F. Rated voltage is 120VAC 60Hz, max loading: 8.3A 1000W. Do not immerse controller or probe into water
* Package include: 1 pack digital thermostat controller, 1 pack heat pad (size: 8"x12"; 16Watts; length of cord: 6 feet, 120V US voltage, apply to 30-40 Gallon)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.