Shop All Small Pet Supplies
Ipower
8"x12" Reptile Heating Pad Under Tank Terrarium Heat Mat for Small Animals
Mfr # PTHTPDCTRLV2HTPDL
Zoro # G705939336
product price: $33.85
/ea
$33.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 7.87
- Length 15.35
- Color Black
- Width 8.07
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTHTPDCTRLV2HTPDL
- Zoro # G705939336
- UPC # 840166210406
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Height | 7.87 |
Length | 15.35 |
Width | 8.07 |
Details
Color | Black |
Material | Metal |
Description
* Excellent protective performance: Heat pad has waterproof and moisture-proof design, makes the use environment more diverse, and enables safe scrubbing, but please do not put the heating pad in water.
* Temperature range: Digital thermostat provides temperature control between 40-108 °F (5-42°C). Temperature display range: 32-140°F (0-60°C).
* Operating instructions: The operation is simple, with only three buttons, you can easily switch the temperature or the unit of measurement you need. For detailed operation, please refer to the product description.
* Package includes: 1 pack digital thermostat (rated voltage: 120V, max loading: 8.3A,1000W), 1 pack Heat pad (size: 8"x12"; 16Watts; Length of cord: 6fts; voltage and standard plug and No adapter needed. Apply to 30-40 gallon).
* Temperature range: Digital thermostat provides temperature control between 40-108 °F (5-42°C). Temperature display range: 32-140°F (0-60°C).
* Operating instructions: The operation is simple, with only three buttons, you can easily switch the temperature or the unit of measurement you need. For detailed operation, please refer to the product description.
* Package includes: 1 pack digital thermostat (rated voltage: 120V, max loading: 8.3A,1000W), 1 pack Heat pad (size: 8"x12"; 16Watts; Length of cord: 6fts; voltage and standard plug and No adapter needed. Apply to 30-40 gallon).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Plastic Baseball, White, Size 9, PK12 (PLBB)
- PYLE Flameless E-Lighter With Car Charger, PEL66 (PEL66)
- MTD Bail Asm-Operator (931-05119A)
- IDEAL Spacer/Shims 500 Count, PK500 (772451)
- DURO-MED Duro-Med 540-8085-0000 Deluxe Inflatable Bed Shampooer (540-8085-0000)
- MILLER MFG Pet Lodge Clear Water Bottle 32 (2374-32)
- SPOT PET TOY DG BONE BACON 7"" (54315)
- AQUEON Replacment Filter Cartridges 3Pcs Extra Sml (100106415)
- JBJ Digital Temperature External Thermometer with Probe Aquarium (DT2)
- CYNAMED Pet Stripping Knives, Wood, Standard (CYZR-0196)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, XL (AF2-XL)
- Ipower Small Pet Supplies