Shop All Pond & Fountain Pumps
Ipower
85W 1056GPH bottom suction pump
Mfr # LGPUMP1056GBOTM
Zoro # G105938922
product price: $23.79
/ea
$23.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 6.73
- Height 7.1
- Width 5.32
- Body Material Aluminum
- Size (In.) 7.48 x 5.71 x 7.1 inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # LGPUMP1056GBOTM
- Zoro # G105938922
- UPC # 840166234556
- Country of Origin China
- Category Pond & Fountain Pumps
Dimensions
Length | 6.73 |
Height | 7.1 |
Width | 5.32 |
Size (In.) | 7.48 x 5.71 x 7.1 inches |
Details
Item | 85W 1056GPH bottom suction pump |
Body Material | Aluminum |
Color | Black |
Weight | 2.32 |
Description
* Designed for use with low water levels: this pump’s water inlet is close to the bottom of the tank, and can pump water from as low as 1cm; The 3600 omnidirectional filtering, solving the problem of cleaning your fish tank.
* Smart anti-drying design: principle: dry running operation will increase motor temperature. Therefore, when the motor automatically turned off we need to cut off power immediately. It can effectively reduce the damage caused by dry running.
* Specifications: dimensions: 6.73*5.32*7.1inch; max flow rate: 1056GPH (4000 L/H); max lift height: up to 13 feet; 110-120V/60HZ.
* Lift height: It is a max height the water goes up, after connecting the water pipe to the nozzle (Make sure the joint sealed securely and tightly), the 5.9ft long power cord offers convenient installation wherever you need.
* Package included: 1 pack 1056GPH bottom suction submersible water pump and 3 size nozzles.
* Smart anti-drying design: principle: dry running operation will increase motor temperature. Therefore, when the motor automatically turned off we need to cut off power immediately. It can effectively reduce the damage caused by dry running.
* Specifications: dimensions: 6.73*5.32*7.1inch; max flow rate: 1056GPH (4000 L/H); max lift height: up to 13 feet; 110-120V/60HZ.
* Lift height: It is a max height the water goes up, after connecting the water pipe to the nozzle (Make sure the joint sealed securely and tightly), the 5.9ft long power cord offers convenient installation wherever you need.
* Package included: 1 pack 1056GPH bottom suction submersible water pump and 3 size nozzles.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flange (026210-GIS)
- FLINT & WALLING Booster Cartridge, 12 Stages, Cast Iron (132939)
- ARO Diaphragm Pump Repair Kit (637124-61)
- FINISH THOMPSON Drum Pump Motor, Air, 1/2 HP (A100007)
- DANNER Pro4800 Vault Used for Making water features, Includes Auto Fill Valve (2460)
- LITTLE GIANT PUMP Pump, 9-39/64 In. L, 6.35 In. W (507902)
- DANNER 250 GPH Supreme AquaMag Pump. Foam Pre-Filter. 10' power cord. (2512)
- POND BOSS Pond Pump, 575 GPH (52716)
- THE FOUNTAIN PUMP 120 GPH fountain pump w/ adjustable flow control. 6' power cord. (01713)
- DANNER AP-2 air pump, Quiet, Use Standard Airline Tubing, For Fish and Hydro (40512)
- BARNES Fountain Pump, 1/3 HP, 115V (SFU31-GIS)
- Ipower Pond & Fountain Pumps