Shop All Small Pet Supplies
Ipower
8*12 Inch 16W Reptile Heat Pad (included 3M adhesive paper)
Mfr # PTHTPDLITEL
Zoro # G005939265
product price: $7.95
/ea
$7.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 3.54
- Material Metal
- Height 3.54
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTHTPDLITEL
- Zoro # G005939265
- UPC # 840166204856
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Width | 3.54 |
Height | 3.54 |
Details
Item | 8*12 Inch 16W Reptile Heat Pad (included 3M adhesive paper) |
Material | Metal |
Color | Black |
Description
* Powerful function: high quality PVC material make sure the heat mat is durable and low energy, easy to clean. High-quality heating wire, stable performance and long service life, keep reptile terrarium warm.
* 3M adhesive paper: come with 3M adhesive paper, provides a strong grip to the contact area for optimum heat transfer. The heat mat stays exactly where you want it.
* Tips: let the heating pad be heated for a while before using 3M adhesive paper, the heating pad will become more fiat, so that the 3M adhesive paper can be better adhered.
* Specifications: 8" X 12" size, AC 120 volts, 60Hz, 16 watts. Package included: 1*reptile heat pad, 1*3M adhesive paper.
* Age range description: All Life Stages
* 3M adhesive paper: come with 3M adhesive paper, provides a strong grip to the contact area for optimum heat transfer. The heat mat stays exactly where you want it.
* Tips: let the heating pad be heated for a while before using 3M adhesive paper, the heating pad will become more fiat, so that the 3M adhesive paper can be better adhered.
* Specifications: 8" X 12" size, AC 120 volts, 60Hz, 16 watts. Package included: 1*reptile heat pad, 1*3M adhesive paper.
* Age range description: All Life Stages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- X-JET Proportioner Tan (XPP-TAN)
- VULCAN Vulcan 34638 Wheelbarrow Parts, For 6 cu-ft Steel Wheelbarrow (34638)
- DOGIPARK Rectangle Bone Table, 24"X60" (7511)
- SHELTERLOGIC SHED IN A BOX GRAY (70423)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, small (AF2-S)
- SUPER PET - Critter Canteen Display 4 Ounce - 100079420 (275305)
- XPOWER 1/2 HP, 2980 CFM, 5 Amps, 4 Positions, 3 Speeds Air Mover (P-630)
- ZOO MED Zoo Med-Aquatrol Snake Hooks (ZM62250)
- PET LODGE Galvanized Feeder W/Sifter Bottom & Lid (AF7SL)
- MIDWEST Ferret and Critter Nation Cage Cover Black 36" x 24" x 58.5" (NA-CC)
- HIGH TECH PET Armor Flex Extreme Weather Magnetic Closure System Pet Door, LG (AF2-LW)
- Ipower Small Pet Supplies