Shop All Flexible Ducts
Ipower
8" x 25' Feet Ducting + Pair of Clamps
Mfr # GLDUCT8X25C
Zoro # G605979043
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 12
- Material Aluminum
- Color Silver
- Width (In.) 10
- Height (In.) 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT8X25C
- Zoro # G605979043
- UPC # 610395731412
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 12 |
Width (In.) | 10 |
Height (In.) | 8 |
Details
Flexible Duct Item | iPower 8" x 25' Feet Ducting + Pair of Clamps |
Material | Aluminum |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 8inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 8inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 1 pair of 8inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLEXAUST CO Ducting Hose, 12 ft L, Red (2650100012)
- KMC CONTROLS Temperature Sensor, 6 Ft. Duct Averaging (STE-1415)
- SIMPSON DURAVENT PIPE DIRECTVENT48""BLACK (46DVA-48B)
- BEACON MORRIS Assembled Baseboard Enclosure, 72 In. L (TP14-06)
- LL BUILDING PRODUCTS Master Flow Insulated Flexible Duct, 4 In, 25 Ft L, Fiberglass, Silver (F6IFD4X300)
- KWIKOOL Ceiling Kit For 1.1 Ton Air Conditioners (CK-12S)
- ATCO Insulated Flexible Duct, 25 ft. L, 140F (17802516)
- LAMBRO Lambro 218 Dryer Vent Hose, 4 in ID, 20 ft L, Vinyl (218)
- IMPERIAL MFG Round Short Collar (GV1401)
- SUPURR-FLEX DUCT SUPURR-FLX 3""X25' (FUL0325)
- MASTER FLOW Master Flow MIF12X300 Mobile Home Insulated Flexible Duct, 12 in, Polyethylene (MIF12X300)
- Ipower Heating Ventilation