Shop All Flexible Ducts
Ipower
8" x 25' Feet Ducting + Pair of Clamps, 12 pack
Mfr # GLDUCT8X25CX12
Zoro # G805979249
product price: $245.99
/pk 12, $20.50/ea
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 28
- Material Aluminum
- Color Silver
- Height (In.) 17
- Width (In.) 27
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT8X25CX12
- Zoro # G805979249
- UPC # 840166228937
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 28 |
Height (In.) | 17 |
Width (In.) | 27 |
Details
Flexible Duct Item | iPower 8" x 25' Feet Ducting + Pair of Clamps, 12 pack |
Material | Aluminum |
Color | Silver |
Description
* Ducting size: 8 inches (diameter) x 25 feet (length) when fully extended
* Thermal endurance: Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C)
* Easy installation: Free pair of 8 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Fire proof coating: iPower 12 Pack flexible ventilation Ducting made from high-quality Flame-retardant Aluminum and built-in Corrosion-Resistant wire helix for reinforcement and lasting performance
* Wide applications: Kitchens, bathrooms, greenhouses, grow rooms, grow tents, etc.
* Thermal endurance: Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C)
* Easy installation: Free pair of 8 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Fire proof coating: iPower 12 Pack flexible ventilation Ducting made from high-quality Flame-retardant Aluminum and built-in Corrosion-Resistant wire helix for reinforcement and lasting performance
* Wide applications: Kitchens, bathrooms, greenhouses, grow rooms, grow tents, etc.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIR HANDLER 16x25x1 Synthetic Pleated Air Filter, MERV 8 (2EKC6)
- ALL-FILTERS 20 in. x 25 in. x 1 in. MERV 8 Pleated AC Furnace Air Filter, 12PK (20251.8 12PK)
- AIR HANDLER Synthetic Pocket Air Filter, 24x24x15", MERV 11 (2JVK4)
- HONEYWELL Ms7510A2206 24V Modulating (MS7510A220)
- TITEFIT Duct Dryer Titefit2D6W4R (DAF2)
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- LL BUILDING PRODUCTS Master Flow Insulated Flexible Duct, 4 In, 25 Ft L, Fiberglass, Silver (F6IFD4X300)
- FLEXIBLE TECHNOLOGIES S-Tl Thermaflex Flexible Hvac Duct - 16 Inch Diameter (0526-1600-0002-10)
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L, 500F (2501)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (13002512)
- Ipower Heating Ventilation