Shop All Small Pet Supplies
Ipower
8 X 12 Inch Reptile Heat Pad with Temperature Adjustable Controller
Mfr # PTHTPDLADJ
Zoro # G405939377
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # PTHTPDLADJ
- Zoro # G405939377
- UPC # 840166211342
- Country of Origin China
- Category Small Pet Supplies
Description
* Uniform heat: new PTC heating material and insulation increases overall heat transfer uniformly across the mat. Reach desired temperatures within minutes
* Upgraded design: heat pad have a temperature adjustable controller knob, temperature can be adjusted manually
* Paste where you want: 3M adhesive paper of the heat mat provides a strong grip to the contact area for optimum heat transfer. The heat mat stays exactly where you want it
* Specifications: 8" X 12" Size, 120 volts, 16 watts, 6 ft power cord. Package included: 1 pack 8" X 12" reptile heating mat with temperature controller
* Upgraded design: heat pad have a temperature adjustable controller knob, temperature can be adjusted manually
* Paste where you want: 3M adhesive paper of the heat mat provides a strong grip to the contact area for optimum heat transfer. The heat mat stays exactly where you want it
* Specifications: 8" X 12" Size, 120 volts, 16 watts, 6 ft power cord. Package included: 1 pack 8" X 12" reptile heating mat with temperature controller
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BRIGGS & STRATTON FILTER, A/C CARTRIDGE (84002309)
- OREGON BAR&CHAIN COMBO 18"" M72 (584408)
- GLOBAL INDUSTRIAL U-Rack Bike Rack, Black, Below Ground Mount, 2-Bike Capacity (442804GBK)
- LEWIS LIFETIME TOOLS Lewis Lifetime Tools Wall Mount Swivel Reel SRWM-180 (SRWM-180)
- JBJ Digital Temperature External Thermometer with Probe Aquarium (DT2)
- YML YML H002 6.5 x 3 x 3.5 in. Fish Hatchery Tank (H002)
- MILLER MFG Pet Lodge Hay Rack (2335)
- MILLER MFG Cage Cup 32 oz. PURPLE (2344-PU-32OZ)
- MIDWEST Guinea Habitat Canvas Bottom Teal 47" X 24" X 4" (171GHPCB)
- ZOO MED Zoo Med-Aquatrol Digital Aquarium Thermometer (ZM30026)
- PENN-PLAX Digital Aquarium Thermometer (PP37201)
- Ipower Small Pet Supplies