Shop All Power Strips
Ipower
8 Outlet Surge Protector with Mechanical Timer
Mfr # HIPOWERSTRIP8TM
Zoro # G505939048
product price: $27.55
/ea
$27.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 5.42
- Height 2.23
- Length 13.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIPOWERSTRIP8TM
- Zoro # G505939048
- UPC # 840166205433
- Country of Origin China
- Category Power Strips
Dimensions
Width | 5.42 |
Height | 2.23 |
Length | 13.19 |
Details
Item | iPower 8 Outlet Surge Protector with Mechanical Timer |
Description
* Programmable: 4 outlets are controlled by the timer, 4 outlets are always on. All 8 outlets are protected by surge protector. Comes with a circuit breaker switch for safety
* Timer function: The mechanical timer pin dial can be set in increments as low as 15min. The programed schedule will repeat every 24 hours. Use the override “ON” switch to manually keep the timer outlet row on
* LED indicator: Each row is equipped with a colored LED, indicating when the power for that row is on
* Wide application: Multiple devices run always or scheduled, ideal for lamps, appliances, indoor electrical devices, Christmas lighting, holiday light decoration, heat mat, grow light, aquarium fish/turtle tank terrarium, reptiles, etc.
* Save money and energy: Disconnecting the power from the devices of the unnecessary power in time. Reducing energy consumption and saving money
* Timer function: The mechanical timer pin dial can be set in increments as low as 15min. The programed schedule will repeat every 24 hours. Use the override “ON” switch to manually keep the timer outlet row on
* LED indicator: Each row is equipped with a colored LED, indicating when the power for that row is on
* Wide application: Multiple devices run always or scheduled, ideal for lamps, appliances, indoor electrical devices, Christmas lighting, holiday light decoration, heat mat, grow light, aquarium fish/turtle tank terrarium, reptiles, etc.
* Save money and energy: Disconnecting the power from the devices of the unnecessary power in time. Reducing energy consumption and saving money
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON Photoelectric Sensor, Cylindrical, Diffuse (13104RS5003)
- SQUARE D Filler Plate, 0.5inWx2.5inL, PK15 (NQFP15)
- AMERELLE Contmp Wallplt1Dup Ltoak (901DL)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 30mm, 3 Pos, Lever (9001KS42BH2)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 4 Outlets (53C4M-2S5)
- TRIPP LITE Outlet Strip, 15A, 6 Outlet, 1.5 ft., White (PS-602-HG)
- E-DUSTRY INC e-dustry EPS-10412 12 in. 4 Outlet Metal Power Strip; 1 ft. - White (EPS-10412)
- LEVITON Outlet Strip, 15 A, 7 ft Cord L, 4 Outlets (53C4M-1S7)
- PYRAMID Power Supply, PVCT150U (PVCT150U)
- LORELL Lorell Power Strip (LLR33992)
- SOUTHWIRE 9Out 36" Pwr Strip (5153)
- Ipower Power Strips