Shop All Power Strips
Ipower
8 Outlet Surge Protector with 7-Day Digital Timer
Mfr # HIPOWERSTRIP8TD
Zoro # G405939094
product price: $27.49
/ea
$27.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 5.42
- Height 2.23
- Length 13.19
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIPOWERSTRIP8TD
- Zoro # G405939094
- UPC # 840166205440
- Country of Origin China
- Category Power Strips
Dimensions
Width | 5.42 |
Height | 2.23 |
Length | 13.19 |
Details
Item | iPower 8 Outlet Surge Protector with 7-Day Digital Timer |
Description
* Timer function: Power strip comes features 4 timer controlled outlets and 4 always on outlets. All 8 outlets are protected by surge protector. Comes with circuit breaker switch for safety
* 7-day programmable: The timer minimum on/off time can be as low as 1 minute. 8 ON/OFF programs
* LED indicator: Each row is equipped with a colored LED, indicating when the power for that row is on
* Wide application: Multiple devices run always or scheduled, ideal for lamps, appliances, indoor electrical devices, Christmas lighting, holiday light decoration, heat mat, grow light, aquarium fish/turtle tank terrarium, reptiles, etc.
* Safe & reliable: This surge protector is ETL listed, and conforms to UL Std. 1449, 1363, and 917. 3-line surge protection VPR 800V (L-N, L-G, N-G). Rated 125VAC, 15A, 60Hz, 1875W. Indoor use only
* 7-day programmable: The timer minimum on/off time can be as low as 1 minute. 8 ON/OFF programs
* LED indicator: Each row is equipped with a colored LED, indicating when the power for that row is on
* Wide application: Multiple devices run always or scheduled, ideal for lamps, appliances, indoor electrical devices, Christmas lighting, holiday light decoration, heat mat, grow light, aquarium fish/turtle tank terrarium, reptiles, etc.
* Safe & reliable: This surge protector is ETL listed, and conforms to UL Std. 1449, 1363, and 917. 3-line surge protection VPR 800V (L-N, L-G, N-G). Rated 125VAC, 15A, 60Hz, 1875W. Indoor use only
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D Nonreversing Magnetic Motor Starter, No Enclosure NEMA Rating, 240V AC, 3 Poles (8536SAO12V03)
- 3M 12-10 AWG Non-Insulated Ring Terminal #8 Stud PK50 (MU10-8RX)
- EATON BUSSMANN UL Class Fuse, RK5 Class, FRN-R Series, Time-Delay, 3A, 250V AC, Non-Indicating (FRN-R-3)
- HUBBELL 30A Angle Twist-Lock Receptacle 4P 5W 120/208VAC (HBL2810AR)
- TRIPP LITE Tripp Lite Power It!! Safety Power Strip, 8 Outlets, 15A, 15' Cord (TLM815NS)
- EATON WIRING DEVICES Outlets Eagle Sur/Protec Multi (1176V)
- WIREMOLD Legrand 6 ft. L 10 outlets Power Strip Silver (PM48TC)
- WIREMOLD Plugmold, Wh, 3 TR Otlet, 3 USB Port, 5 ft. (WH20GB509TRUSBA)
- LEGRAND Prewired Raceway, 15A, 6 Outlet, White (WH20GB306)
- LEVITON Outlet Strip, 20 A, 15 ft Cord L, 6 Outlets (53C6M-2N5)
- WIREMOLD Wiremold CabinetMATE Power Strip, 8 Outlets, 20A, 15' Cord (2008ULBD20R*)
- Ipower Power Strips