Shop All Flexible Ducts
Ipower
8 Inch by 25 feet duct, for dryer vent hose transition, Temperature range from 0 to 185+
Mfr # GLDUCT8X25CX2
Zoro # G005979247
product price: $42.99
/ea
$42.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 17
- Material Aluminum
- Includes 2 pack 8 inch 25 feet Aluminum Ducting
- Color Silver
- Application ‎2 pack 8 inch 25 feet Aluminum Ducting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT8X25CX2
- Zoro # G005979247
- UPC # 799441268246
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 17 |
Height (In.) | 9 |
Width (In.) | 14 |
Details
Flexible Duct Item | iPower 8 Inch by 25 feet duct, for dryer vent hose transition, Temperature range from 0 to 185+ |
Material | Aluminum |
Includes | 2 pack 8 inch 25 feet Aluminum Ducting |
Color | Silver |
Application | ‎2 pack 8 inch 25 feet Aluminum Ducting |
Description
* Specs: material: Aluminum foil + PET; size: 8inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 2 pair of 8inch metal clamps made from stainless steel.
* Power source type: Corded Electric
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 2 pair of 8inch metal clamps made from stainless steel.
* Power source type: Corded Electric
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MCDONNELL & MILLER Sa101-38 Strainer Basket (SA101-38)
- JAYDEE FIFLEXMESH 48" x 150' EIFS Mesh, 4.5oz, Ext, Wht, 48"X150ft, White (EF-48150)
- KOCH High Cap Filter, Antmcrbl Pleat, 18x24x2" (102-681-018)
- SUPCO Porcelain Wire Connector, T2070, PK10 (T2070)
- ATCO Noninsulated Flexible Duct, 12" Dia. (05102512)
- ATCO Insulated Flexible Duct, Polyester (17602518)
- BROAN Transition Duct (411)
- THRIFCO PLUMBING 3 Inch x 5 Feet Vinyl Ducting (4400752)
- RUBBER-CAL "PVC Flexduct" General Purpose - 12" ID x 25' (Fully Stretched) - Blue (01-203)
- ATCO Noninsulated Flexible Duct, 10" Dia. (05102510)
- ATCO Noninsulated Flexible Duct, 3" Dia. (05102503)
- Ipower Heating Ventilation