Shop All Carbon Filters
Ipower
8 inch Air Carbon Filter Odor Control with Australia Virgin Charcoal for Inline Fan
Mfr # GLFILT8M
Zoro # G105939349
product price: $92.89
/ea
Free Shipping & Returns
$92.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 12 x 12 x 21 inches
- Nominal Height 13
- Nominal Width 8
- Media Roll Length 22.00
- Media Color Silver
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFILT8M
- Zoro # G105939349
- UPC # 610395731382
- Country of Origin China
- Category Carbon Filters
Dimensions
Nominal Filter Size | 12 x 12 x 21 inches |
Nominal Height | 13 |
Nominal Width | 8 |
Media Roll Length | 22.00 |
Details
Media Color | Silver |
Air Filter Color | Silver |
Material | Aluminum |
Item | iPower 8 inch Air Carbon Filter Odor Control with Australia Virgin Charcoal for Inline Fan |
Description
* Designed to eliminate odors and chemicals for grow tents and hydroponics room.
* Features premium-grade 1050+ IAV Australian RC412 virgin charcoal with higher absorption and longer life rating.
* Air flow: 750CFM; dimensions: 8" flange ducting x 20" length
* Reversible flange: reversible flange and base intended for extended service life, up to 2 years in life expectancy
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter
* Features premium-grade 1050+ IAV Australian RC412 virgin charcoal with higher absorption and longer life rating.
* Air flow: 750CFM; dimensions: 8" flange ducting x 20" length
* Reversible flange: reversible flange and base intended for extended service life, up to 2 years in life expectancy
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRU AIRE 24 in. x 24 in. White Stamped Return Air Filter Grille with Removable Face (190RF 24X24)
- DAYTON Louver, Adj w/ 40 to 52 In, Galv Steel (2FTY1)
- SUPCO Locking Cap, 1/4", PK10 (CD2290-10)
- WESTINGHOUSE Contempra 48-Inch Indoor/Outdoor Ceiling Fan (7217000)
- BESTAIR Carbon Filter 20X20X1 (PF2020-1)
- ALL-FILTERS 10X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (10301.C 6PK)
- ALL-FILTERS 18X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (18202.C 6PK)
- AIR HANDLER Carbon Impregnated Filter, 14x20x2" (6B906)
- AIR HANDLER Carbon Impregnated Filter, 20x20x1" (6B886)
- ACCUMULAIR Accumulair FO17X25X2 Carbon Odor Block 2 In. Filter; Pack of 2 (FO17X25X2)
- FELLOWES Medium Carbon Air Filters, for FEL9286101, 4 pk. (FEL9324101)
- Ipower Carbon Filters