Shop All Flexible Ducts
Ipower
8 inch 25 feet PVC ducting, Black(Environmental protection materials)
Mfr # GLDUCT8X25CPVCBLK
Zoro # G005979049
product price: $24.99
/ea
$24.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 8.66
- Material Aluminum
- Includes 1 pack ducting
- Color Black
- Application ‎1 pack ducting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT8X25CPVCBLK
- Zoro # G005979049
- UPC # 840166229552
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 8.66 |
Height (In.) | 15.75 |
Width (In.) | 8.66 |
Details
Flexible Duct Item | 8 inch 25 feet PVC ducting, Black(Environmental protection materials) |
Material | Aluminum |
Includes | 1 pack ducting |
Color | Black |
Application | ‎1 pack ducting |
Description
* Variety of applications: perfect for HVAC ventilation, grow tents air circulation, green houses and grow rooms air intake and exhaust or light fixture cooling, kitchen cooking air exhaust, bathroom smell and moisture exhaust, etc
* Specifications: ducting size: 8 inch; length: 25 feet; material: PVC thermoplastic; inner material: aluminum foil. Temperature range: -22°F~212°F(-30°C~100°C)
* Premium material: high-quality aluminum foil, high temperature resistant and corrosion resistant, long lasting. PVC thick layer on this ducting can prevent light leaks. Include a pair of 8 inch stainless steel duct clamps
* Four-layer design: four-layer design (PVC layer + aluminum foil + PET + aluminum foil) makes it more durable and resistant to leaks, tears, and cuts
* Flexible ducting: the aluminum foil duct tube can bend in any direction, allows you to accommodate most space restrictions. Flexible length for inline fan, quick and easy to set up
* Specifications: ducting size: 8 inch; length: 25 feet; material: PVC thermoplastic; inner material: aluminum foil. Temperature range: -22°F~212°F(-30°C~100°C)
* Premium material: high-quality aluminum foil, high temperature resistant and corrosion resistant, long lasting. PVC thick layer on this ducting can prevent light leaks. Include a pair of 8 inch stainless steel duct clamps
* Four-layer design: four-layer design (PVC layer + aluminum foil + PET + aluminum foil) makes it more durable and resistant to leaks, tears, and cuts
* Flexible ducting: the aluminum foil duct tube can bend in any direction, allows you to accommodate most space restrictions. Flexible length for inline fan, quick and easy to set up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME MEDIA REPLACEMENT FILTER, 26-1/2" X 23-3/ (FC2200A1009)
- TOUGH GUY T Handle, 8 32 (M) Thread (3HHE3)
- AIR HANDLER 33 in x 65 ft x 1 in Polyester Air Filter Roll MERV 6, White (6B689)
- NDL Refrigeration Ball Valve, 6-7/16" L (NBV06-S)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 12' (Fully Stretched) - Blue (01-203)
- MASTER FLOW Master Flow F6IFD10X300 Insulated Flexible Duct, 10 in, Fiberglass, Silver (F6IFD10X300)
- ATCO Insulated Flexible Duct, 5000 fpm, 180F (17602508)
- BROAN Duct, Transition (423)
- ATCO Insulated Flexible Duct, 180F (17002516)
- THRIFCO PLUMBING 3 Inch x 8 Feet Vinyl Ducting (4400753)
- LAMBRO Duct Dryer Alum Foil 4Inx8Ft (498PL)
- Ipower Heating Ventilation