Shop All Flexible Ducts
Ipower
8 Inch 25 Feet Non-Insulated Flex Air Aluminum Ducting for HVAC Ventilation, 4-Pack, 4PK
Mfr # GLDUCT8X25CX4
Zoro # G005979261
Free Shipping & Returns
$117.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 21
- Material Aluminum
- Color Silver
- Width (In.) 21
- Height (In.) 15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLDUCT8X25CX4
- Zoro # G005979261
- UPC # 810000174485
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 21 |
Width (In.) | 21 |
Height (In.) | 15 |
Details
Flexible Duct Item | iPower 8 Inch 25 Feet Non-Insulated Flex Air Aluminum Ducting for HVAC Ventilation, 4-Pack |
Material | Aluminum |
Color | Silver |
Description
* Specs: material: Aluminum foil + PET; size: 8inches (diameter) x 25feet (length) when fully extended. Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 4 pair of 8inch metal clamps made from stainless steel.
* Applications: kitchens (cooking exhaust), green houses and grow rooms (air circulation, intake, exhaust and light fixture cooling), bathrooms (smell and moisture exhaust), grow tents, etc.
* Ducting feature: built-in steel wire for reinforcement and long lasting performance. Flexible length for inline fan; when not in use, it takes up little space.
* Fireproof coating: flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance.
* Note: although the ducting is easy installation, violent installation is prohibited. With 4 pair of 8inch metal clamps made from stainless steel.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOCH FILTER 18x24x2 High Capacity Pleated Air Filter, MERV 8 (102-701-018)
- AIR HANDLER 8x16x1 Synthetic Pleated Air Filter, MERV 8 (6B917)
- FOSTORIA Infrared Quartz Electric Heater, Galvanized Steel, 277 V (G-90-222-TH)
- ACCUMULAIR Pleated Air Filter, 24" x 28" x 1", 4 Pack (FB24X28A_4)
- ATCO Insulated Flexible Duct, 180F, 5000 fpm (17002514)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L (W2521)
- NO LOGO Aluminum 5-Ply 25 ft. Supurr-Flex Duct (F0425)
- WESTINGHOUSE Blank-Up Kit (70058)
- ATCO Insulated Flexible Duct, 25 ft. L, 140F (17802516)
- ATCO Insulated Flexible Duct, 25 ft. L, 180F (13002506)
- LAMBRO Duct Flexible Aluminum 5Inx8Ft (304)
- Ipower Heating Ventilation