Shop All Inline Duct Fans
Ipower
8" Booster Fan and Speed Control Combo
Mfr # GLFANXBOOSTER8CTRL
Zoro # G205939362
product price: $35.99
/ea
$35.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material steel
- Length 10
- Grille Size 1 x 9 x 9 inches
- Height (In.) 8.00
- Color Grey
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFANXBOOSTER8CTRL
- Zoro # G205939362
- UPC # 810000170210
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 10 |
Grille Size | 1 x 9 x 9 inches |
Height (In.) | 8.00 |
Width | 10 |
Height | 8 |
Width (In.) | 10.00 |
Details
Item | iPower 8" Booster Fan and Speed Control Combo |
Housing Material | steel |
Color | Grey |
Description
* Fan specification: diameter: 8inch; Air flow: 420 CFM; Speed: 2970 RPM; Voltage: 110/120V; Wattage: 42W; Noise level: 50 db.
* Variable fan speed controller: it will correctly and precisely adjust the speed of your duct and inline fans. Durable 3-pole grounded plug construction, no extra wires to deal with.
* Advantages of fan: superior balanced blades for long service life & quiet operation; Motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Application: help boost airflow in HVAC (heating, ventilation and air conditioning) units to remove exhausts and odors from grow rooms, kitchens, bathrooms, workshops, basements, attics etc.
* Package including: 1 pack 8inch booster fan, 1 pack variable fan speed controller.
* Variable fan speed controller: it will correctly and precisely adjust the speed of your duct and inline fans. Durable 3-pole grounded plug construction, no extra wires to deal with.
* Advantages of fan: superior balanced blades for long service life & quiet operation; Motor features a permanently lubricated bearing that operates quietly and requires no maintenance.
* Application: help boost airflow in HVAC (heating, ventilation and air conditioning) units to remove exhausts and odors from grow rooms, kitchens, bathrooms, workshops, basements, attics etc.
* Package including: 1 pack 8inch booster fan, 1 pack variable fan speed controller.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A307)
- WILLIAMS COMFORT PRODUCTS Hearth Heater, Propane, Top Vent Vent Type, Gravity Convection (3501521A)
- DAYTON Convection Ceiling Heater, 208V, 13,700Btu (2YU40)
- MANITOWOC Cap (4008769)
- DAYTON Inline Centrifugal Duct Fan, 10" L, 9" W (23227)
- FANTECH Inline Bathroom Fan, 70W (PB 270L10V-2)
- MVP MASTER RAM SERIES 10" Prime Mixed Flow Inline 120V (10" PRIME)
- FANTECH Inline Fan, 10 In. Dia. (FG 10)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- BROAN Commercial Fan, 120V AC, 11 3/4 in H (L250EL)
- MVP MASTER RAM SERIES 6" S-Prime Evo 120V Mixed Flow Inline With Silencer (6" S-PRIME EVO)
- Ipower Inline Duct Fans