Shop All Shutter Mount Exhaust Fans
Ipower
7 Inch Shutter Exhaust Fan with Thermostat
Mfr # HIFANXEXHAUST7THEMOT
Zoro # G405939100
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 12
- Height 8.5
- Blade Material Steel
- Includes Exhaust fan, Thermostata
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST7THEMOT
- Zoro # G405939100
- UPC # 840166230411
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 12 |
Height | 8.5 |
Details
Exhaust/Supply Fan Item | 7 Inch Shutter Exhaust Fan with Thermostat |
Blade Material | Steel |
Includes | Exhaust fan, Thermostata |
Description
* This 7 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop. Can easily be added to a window opening or opening in the wall along with a thermostat to optimize cooling.
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification:115 Volts, 60Hz, 28W, 1680RPM, 760CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches
* This shutter fan is made with corrosion resistant aluminium shutters and blades. This provides longevity to the fan and will prevent any rust from forming.
* This thermostat controls ventilators to promote the equalization of temperatures inside and outside your attic. current capacity not to exceed 13 amps.
* Fan Specification:115 Volts, 60Hz, 28W, 1680RPM, 760CFM
* Thermostat Specification: 0.45 pound, White, Corded-electric, 50°F to 120°F, 120 volt, 1200W, 3.82 x 3.54 x 1.77 inches
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RICKIS RUGS Selkirk Corporation 8T-AF6 8 Inch Ultra-Temp Roof Flashing Adjustable - for 2/12 to 6/12 pitch (RI2547844)
- CARRIER Contactor, 2 Pole, 32A, 24V (HN52TC024)
- TOUGH GUY Flue Brush, OAL 6 1/2 In (2VMZ3)
- MUELLER Flare Gasket, Copper (A 00402)
- CANARM Shutter Mount Exhaust Fan, 12", 3 Speed, 1100/900/800 cfm (XFS12)
- CANARM Shutter Mount Exhaust Fan, 24", 2 Speed, 4700/3800 cfm, 115V (XFS24)
- AIR CONDITIONING PRODUCTS CO 30 Diameter Shutter Mount Exhaust Fan (SMF 30A)
- TPI INDUSTRIAL Exhaust Fan, 10" TEAO Motor, 120V, Wire Guard, 1/12HP, 3-Speed, Gray (CE 10-D)
- CANARM Exhaust Shttr Fan, 36In Bld Dia, Galv, 115V (XFS36)
- TPI INDUSTRIAL Exhaust Fan, 12" TEAO Motor, 120V, With Shutter, 1/12HP, 3-Speed, Gray (CE 12-DS)
- ILIVING Silver 24 inch Shutter Exhaust Attic Garage Grow Fan with 2 Speed Thermostat 6 ft. 3 Plugs Cord (ILG8SF24V-T)
- Ipower Shutter Mount Exhaust Fans