Shop All Shutter Mount Exhaust Fans
Ipower
7 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit
Mfr # HIFANXEXHAUST7CTB
Zoro # G905939099
product price: $66.89
/ea
$66.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 11
- Height 9
- Blade Material Steel
- Includes 7 Inch Shutter Exhaust Fan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # HIFANXEXHAUST7CTB
- Zoro # G905939099
- UPC # 840166214947
- Country of Origin China
- Category Shutter Mount Exhaust Fans
Dimensions
Width | 11 |
Height | 9 |
Details
Exhaust/Supply Fan Item | iPower 7 Inch Shutter Exhaust Fan Aluminum+ fan speed controller + Disposal Power Cord Kit |
Blade Material | Steel |
Includes | 7 Inch Shutter Exhaust Fan |
Description
* APPLICATIONS: This 7 inch shutter/exhaust fan with automatic Shutters can help replace your ac unit by cooling your garage, attic, greenhouse shop or chicken coop.
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs. 115 Volts, 60Hz, 28W, 1680RPM, 760CFM
* Fan Speed Controller iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit This Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works
* COOLIN AND GVENTILATION: This industrial grade shutter fan can solve all of your cooling and ventilation needs. 115 Volts, 60Hz, 28W, 1680RPM, 760CFM
* Fan Speed Controller iPower Fan Speed Controller will correctly and precisely adjust the speed of your Shutter Exhaust Fan Durable 3-Pole Grounded Plug Construction No Extra Wires to Deal With
* Multiple Speed One control switch for 3 Variable Speed settings OFF HIGH MED LOW
* Power Cord Kit This Power Cord Kit is easy to install & includes a 3-foot strain relief clamp wire connectors & installation instructions Simplify installation of your Ventilation Fan with this easy to use power cord kit Universal extension cord power kit works
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MULTI-PLEAT Pleated Filter, SC, Self-Sup, 16"x 20"x 2", MERV 8 (102-740-016)
- MRCOOL 2-3 ton up to 20 SEER Universal Series (MDU18024036)
- REVCOR Blower Whl, Dia 8 in, Width 2 1/4 In (B800-225S)
- LENNOX Fan Blade 18" 4Blade 1/2" Bore, Le46K11 (46K11)
- IPOWER 12 Inch Shutter Exhaust Fan Aluminum, 2 PACK, 2PK (HIFANXEXHAUST12X2)
- DAYTON Shutter Mount Exhaust Fan, 20", Variable Speed, 2830 cfm (484X43)
- MAXX AIR 18 In. Heavy Duty Exhaust Fan with Automatic Shutter (IF18UPS)
- CANARM ExtFn, 24In Bld Dia, Galvalume, 230/460V (AX24-4M)
- CANARM ExtFn, 20In Bld Dia, Galvalume, 230/460V (AX20-1M)
- DAYTON Exhaust Fan, 10", 752 cfm, 115V, 1 Phase (10D953)
- HESSAIRE Shutter Fan, 12", 1100 CFM (12SF4T50C)
- Ipower Shutter Mount Exhaust Fans