Shop All Small Pet Supplies
Ipower
6"x8" Under Tank heat pad and Digital Thermostat Combo Set for Reptiles
Mfr # PTHTPDCTRLHTPDM
Zoro # G905939242
product price: $29.99
/ea
$29.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTHTPDCTRLHTPDM
- Zoro # G905939242
- UPC # 799441268390
- Country of Origin China
- Category Small Pet Supplies
Description
* Strong Adhesive:3M adhesive paper provides a strong stick to the contact area of the terrarium for optimum heat transfer.
* Temperature control:digital thermostat provides temperature control between 40°f - 108°f (5°C - 42°c), choice of Celsius and Fahrenheit readout. Easy plug in operation with LED indicator lights & three-prong grounded plug
* Specifications:Heat Mat 6" X 8" Size, 120 volts, 8 watts, 6 ft. Digital Thermostat 120 Volts, 8. 3 Amps Max, 60 HZ.
* Excellent Protective Performance:Water proof and moisture proof design, the use environment is more diverse. Water proof design that enables safe scrubbing, but please do not put the heating pad in water.
* Temperature control:digital thermostat provides temperature control between 40°f - 108°f (5°C - 42°c), choice of Celsius and Fahrenheit readout. Easy plug in operation with LED indicator lights & three-prong grounded plug
* Specifications:Heat Mat 6" X 8" Size, 120 volts, 8 watts, 6 ft. Digital Thermostat 120 Volts, 8. 3 Amps Max, 60 HZ.
* Excellent Protective Performance:Water proof and moisture proof design, the use environment is more diverse. Water proof design that enables safe scrubbing, but please do not put the heating pad in water.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S.R.SMITH S.R.Smith AS100EC Vented Anchor Socket Cap (AS100EC)
- A & I PRODUCTS Metric V-Belt (10 X 1527) 8" x5" x1" (A-SPZ1527)
- MAXXAIR TUFFMAX A/C Replacement Shroud, White (00-325001)
- NATIONAL HARDWARE Gate Latch White (N262-105)
- ZILLA Durable Den (100111664)
- ZOO MED -Aquatrol Reptibark 15-30 Gallon (ZM75008)
- PREVUE PET PRODUCTS Prevue Pet Products SP2060R Prevue Hendryx Deluxe Hamster & Gerbil Cage- Bordeaux Red (SP2060R)
- FLY FREE ZONE Inc P-Poultry Restraining Cone- Silver Medium RC2 (FL43931)
- NATURES MIRACLE Pet Oxy Stain Rmv Nm32Oz (P-98172)
- SPOT Laser Pet Toy (8640)
- MILLER MFG Heated Rabbit Bottle 32 oz. (2415)
- Ipower Small Pet Supplies