Shop All Small Pet Supplies
Ipower
6"x8" Reptile Heating Pad Under Tank Terrarium Heat Mat for Small Animals
Mfr # PTHTPDCTRLV2HTPDM
Zoro # G205939348
$29.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Width 6.10
- Length 11.42
- Height 7.68
- Color Black
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # PTHTPDCTRLV2HTPDM
- Zoro # G205939348
- UPC # 840166210390
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Width | 6.10 |
Length | 11.42 |
Height | 7.68 |
Details
Color | Black |
Material | Metal |
Description
* Excellent protective performance: Heat pad has waterproof and moisture-proof design, makes the use environment more diverse, and enables safe scrubbing, but please do not put the heating pad in water.
* Temperature range: Digital thermostat provides temperature control between 40-108 °F (5-42°C). Temperature display range: 32-140°F (0-60°C).
* Operating instructions: The operation is simple, with only three buttons, you can easily switch the temperature or the unit of measurement you need. For detailed operation, please refer to the product description.
* Package includes: 1 pack digital thermostat (rated voltage: 120V, max loading: 8.3A,1000W), 1 pack Heat pad (size: 6"x8"; 8Watts; Length of cord: 6fts; voltage and standard plug and No adapter needed. Apply to 10-20 gallon).
* Temperature range: Digital thermostat provides temperature control between 40-108 °F (5-42°C). Temperature display range: 32-140°F (0-60°C).
* Operating instructions: The operation is simple, with only three buttons, you can easily switch the temperature or the unit of measurement you need. For detailed operation, please refer to the product description.
* Package includes: 1 pack digital thermostat (rated voltage: 120V, max loading: 8.3A,1000W), 1 pack Heat pad (size: 6"x8"; 8Watts; Length of cord: 6fts; voltage and standard plug and No adapter needed. Apply to 10-20 gallon).
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAMCO PIGTAIL PROP HOSE CONN 24IN, CCSAUS, CLAMSHELL (59153)
- LOGO BRANDS Alabama 7ft Yard Inflatable Mascot (102-100-M)
- ALLEN CO Colorado Deluxe Elk Quarter Game Bags, 35 in.L x 12 in.W, 4-Bags Per Pack, Natural (6595)
- MTD Kit-Wheel Drive 8 (753-08087)
- BRIGHTZ LTD Light Kit Toss/Bags Red (A5410)
- XPOWER 4 HP, 160 CFM, 12 Amps, Variable Speed, Double Motor Professional Force Air Pet Dryer (B-25)
- MILLER MFG Pet Lodge Food Funnel Feeder 8 oz. (2341)
- SMARTBONES CHEWS CHCKN/VEG 6.6OZ (SBCW-02958)
- PESTELL PET - SM ANIMAL Easy Clean Pine Bedding (01300)
- K&H PET PRODUCTS Small Animal Heated Brown 9" x 12" x 0.5" (1060)
- KAYTEE PRODUCTS Hamster/Gerbl Treat Stck (100037428)
- Ipower Small Pet Supplies