Shop All Small Pet Supplies
Ipower
6*8 Inch 8W Reptile Heat Pad (included 3M adhesive paper)
Mfr # PTHTPDLITEM
Zoro # G805939250
product price: $7.25
/ea
Sold in multiples of 2 for $14.50
$14.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 2.36
- Color Black
- Width 2.36
- Material Metal
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # PTHTPDLITEM
- Zoro # G805939250
- UPC # 840166204849
- Country of Origin China
- Category Small Pet Supplies
Dimensions
Height | 2.36 |
Width | 2.36 |
Details
Item | 6*8 Inch 8W Reptile Heat Pad (included 3M adhesive paper) |
Color | Black |
Material | Metal |
Description
* Powerful function: high quality PVC material make sure the heat mat is durable and low energy, easy to clean. High-quality heating wire, stable performance and long service life, keep reptile terrarium warm.
* 3M adhesive paper: come with 3M adhesive paper, provides a strong grip to the contact area for optimum heat transfer. The heat mat stays exactly where you want it.
* Tips: let the heating pad be heated for a while before using 3M adhesive paper, the heating pad will become more fiat, so that the 3M adhesive paper can be better adhered.
* Specifications: 6" X 8" size, AC 120 volts, 60Hz, 8 watts. Package included: 1*reptile heat pad, 1*3M adhesive paper.
* Age range description: All Life Stages
* 3M adhesive paper: come with 3M adhesive paper, provides a strong grip to the contact area for optimum heat transfer. The heat mat stays exactly where you want it.
* Tips: let the heating pad be heated for a while before using 3M adhesive paper, the heating pad will become more fiat, so that the 3M adhesive paper can be better adhered.
* Specifications: 6" X 8" size, AC 120 volts, 60Hz, 8 watts. Package included: 1*reptile heat pad, 1*3M adhesive paper.
* Age range description: All Life Stages
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MI-T-M Pump (3-0203)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-3/8in Threaded Barrel, Keyed to G304, Blades not Included (CLB-304-138-SS)
- ROUNDUP Dual Action Weed and Grass Killer RTU Liquid 1.25 gal, 4PK (5377704)
- STENS Hi-Lift Blade Fits Gravely 025124 03253900 09081200 315-792 (315-792)
- CARIB SEA 40 lbs Aragonite Fiji Pink Reef Sand (84003)
- MILLER MFG Pet Lodge Wire Cage Clips 1 lb. Bag (2353)
- CAR DEALER DEPOT Pet Hair Brush (PHB-1)
- HIGH TECH PET WA-1, Medium Wall Tunnel for PX-1 Power Pet Door Wall Installations (AW-PX1)
- ZOO MED Zoo Med-Aquatrol Mopani Wood Aquarium Tag Jumbo, 5 lbs. (ZM20194)
- LEE S AQUARIUM & PET Kritter Keeper Rectangle (20020)
- SMARTBONES CHEWS CHCKN/VEG 6.6OZ (SBCW-02958)
- Ipower Small Pet Supplies