Shop All Dimming Ballasts
Ipower
600w Digital Ballast Dimmable
Mfr # GLBLST600D
Zoro # G605979234
product price: $98.99
/ea
Free Shipping & Returns
$98.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 14.5
- Length 15
- Height 3.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBLST600D
- Zoro # G605979234
- UPC # 610395731306
- Country of Origin China
- Category Dimming Ballasts
Dimensions
Width | 14.5 |
Length | 15 |
Height | 3.5 |
Details
Ballast Item | iPower 600w Digital Ballast Dimmable |
Description
* Operating voltage range: 100V~265V with 120V working voltage. Dimmable options: 50%, 75%, 100%. Watt option: 250w / 400w / 600w / Super lumens (110%)
* Ultra-safety: advanced protection against short circuit, power surge, ignition failure, overheat, end-of bulb-life. Built-in cooling fan and graduating fin designed to minimize ballast temperature
* High frequency output results in less power loss: 30% more lumens than magnetic ballasts for improved yields
* Specification: compatible with HPS and MH light bulbs by micro-chip programming, 8FT heavy-duty power cord included, fast lamp ignition by lighting up the bulbs within 1-2 mins max, stable voltage output ensures flicker free light
* Package included: 1 x 600 watt digital dimmable electronic ballast, 1 x heavy-duty power cord, 1 x operating manual
* Ultra-safety: advanced protection against short circuit, power surge, ignition failure, overheat, end-of bulb-life. Built-in cooling fan and graduating fin designed to minimize ballast temperature
* High frequency output results in less power loss: 30% more lumens than magnetic ballasts for improved yields
* Specification: compatible with HPS and MH light bulbs by micro-chip programming, 8FT heavy-duty power cord included, fast lamp ignition by lighting up the bulbs within 1-2 mins max, stable voltage output ensures flicker free light
* Package included: 1 x 600 watt digital dimmable electronic ballast, 1 x heavy-duty power cord, 1 x operating manual
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Osram Sylvania 75a21/rs/sl/rp 120v replacement light bulb lamp (75A21/RS/SL/RP 120V OSRAM SYLVANIA)
- WALDMANN Task Light, Gooseneck Type, 8.5W (113184000-00680272)
- SUNPARK Integrated LED Vanity Light Fixture, Tunable Color Temperature, Energy Star, Satin Nickel Finish (FL5524D-C-MCT-62)
- ILC Replacement for TCP 11316 replacement light bulb lamp (11316 TCP)
- WATRAN Electronic Ballast, Input Watts 48 (LPT80211)
- ILC Replacement For LUTRON EC3DT442KU2 (EC3DT442KU2)
- ILC Replacement For LUTRON EC5T514JUNV2 (EC5T514JUNV2)
- WATRAN Electronic Ballast, Input Watts 55 (LPT80210)
- ILC Replacement For LUTRON EC5T535JUNV1 (EC5T535JUNV1)
- ILC Replacement For ADVANCE IZT4S32 (IZT-4S32)
- ILC Replacement For LUTRON EC5T521JUNV1 (EC5T521JUNV1)
- Ipower Dimming Ballasts