Shop All Incandescent Light Bulbs
Ipower
6-PACK 600-Watt Super HPS Grow Light Bulb, 6PK
Mfr # GLBULBH600X6
Zoro # G105979116
product price: $87.35
/pk 6, $14.56/ea
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 5.50
- Width 7.00
- Length 13.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBULBH600X6
- Zoro # G105979116
- UPC # 799441251347
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Height | 5.50 |
Width | 7.00 |
Length | 13.50 |
Details
Item | iPower 6-PACK GLBULBH600X6 600-Watt Super HPS Grow Light Bulb |
Description
* High lumen output: 85,000 lumens output, compatible with electronic and magnetic ballast, E39 base
* Special designed for plant growth: designed specifically for professional hydroponic plant cultivation. CCT 2,100K, optimized red & orange spectrum and high PAR (photosynthetic active radiation) to stimulate flower growth and enhance fruiting
* Extra-low lumen depreciation: maintaining over 90% of initial lumen output after running for 6,500 hours
* Exceptional bulb life: 32,000 hours. New long lasting life with a high lumen output and high power efficiency
* Note: allow 3-5 minutes for full bright. Please wait at least 5 minutes after power shut off before striking again
* Special designed for plant growth: designed specifically for professional hydroponic plant cultivation. CCT 2,100K, optimized red & orange spectrum and high PAR (photosynthetic active radiation) to stimulate flower growth and enhance fruiting
* Extra-low lumen depreciation: maintaining over 90% of initial lumen output after running for 6,500 hours
* Exceptional bulb life: 32,000 hours. New long lasting life with a high lumen output and high power efficiency
* Note: allow 3-5 minutes for full bright. Please wait at least 5 minutes after power shut off before striking again
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JUNO LIGHTING Track Fixture, Round Back Cylinder, 120V (R501 WHB WH)
- BEACON Floodlight, 3200 lm, 26W, 120 to 277VAC (RFL2-25-5K)
- ILC Replacement for Bulbrite F32t8/841/ew replacement light bulb lamp, 25PK (F32T8/841/EW BULBRITE)
- SIGNIFY LED Lamp, T5, 24W, 3500 lm, 48 in Bulb Length (24T5HO/46-850/IF35/P/DIM 10/1)
- ILC Replacement for Osram Sylvania 16943 replacement light bulb lamp, 2PK (16943 OSRAM SYLVANIA)
- ILC Replacement for Westinghouse 03103 replacement light bulb lamp (03103 WESTINGHOUSE)
- ILC Replacement for GE General Electric G.E 11367 replacement light bulb lamp, 10PK (11367 GE GENERAL ELECTRIC G.E)
- ILB GOLD Incandescent A Shape Bulb, Replacement For Donsbulbs 25A/Cl (25A/CL)
- ILC Replacement for Light Bulb / Lamp 100a19 24V replacement light bulb lamp (100A19 24V LIGHT BULB / LAMP)
- ILC Replacement for Damar 08209a replacement light bulb lamp (08209A DAMAR)
- ILC Replacement for Philips 65br/fl60/ll 120v replacement light bulb lamp (65BR/FL60/LL 120V PHILIPS)
- Ipower Incandescent Light Bulbs