Shop All Incandescent Light Bulbs
Ipower
6-PACK 1000-Watt Super HPS Grow Light Bulb, 6PK
Mfr # GLBULBH1000X6
Zoro # G805979119
product price: $143.99
/pk 6, $24.00/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 9.50
- Length 19.00
- Width 10.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBULBH1000X6
- Zoro # G805979119
- UPC # 799441251323
- Country of Origin China
- Category Incandescent Light Bulbs
Dimensions
Height | 9.50 |
Length | 19.00 |
Width | 10.00 |
Details
Item | iPower 6-PACK GLBULBH1000X6 1000-Watt Super HPS Grow Light Bulb |
Description
* High lumen output: 140,000 lumens output, compatible with electronic and magnetic ballast, E39 base
* Special designed for plant growth: designed specifically for professional hydroponic plant cultivation. CCT 2,100K, optimized red & orange spectrum and high PAR (photosynthetic active radiation) to stimulate flower growth and enhance fruiting
* Extra-low lumen depreciation: maintaining over 90% of initial lumen output after running for 5,000 hours
* Exceptional bulb life: 24,000 hours. New long lasting life with a high lumen output and high power efficiency
* Note: allow 3-5 minutes for full bright. Please wait at least 5 minutes after power shut off before striking again
* Special designed for plant growth: designed specifically for professional hydroponic plant cultivation. CCT 2,100K, optimized red & orange spectrum and high PAR (photosynthetic active radiation) to stimulate flower growth and enhance fruiting
* Extra-low lumen depreciation: maintaining over 90% of initial lumen output after running for 5,000 hours
* Exceptional bulb life: 24,000 hours. New long lasting life with a high lumen output and high power efficiency
* Note: allow 3-5 minutes for full bright. Please wait at least 5 minutes after power shut off before striking again
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Strobe Bulb, Flash Tube, Replacement For Donsbulbs, Strobe-7300.675 (STROBE-7300.675)
- COLUMBIA LIGHTING Recessed Troffer, 39W, 4990 lm, 47-3/4" L (LCAT24-40MLG-EDU)
- ALEDDRA G3 Emergency LED T8, 15W, 4000K, 4ft (LLT-4-EM-T8-G3-15W-40K)
- SYLVANIA 54 W, T5, Miniature Bi-Pin (G5) (20903)
- ILC Replacement for Light Bulb / Lamp 25a19/tf 120v replacement light bulb lamp, 2PK (25A19/TF 120V LIGHT BULB / LAMP)
- GE LAMPS GE LIGHTING 300W, PAR56 Incandescent Sealed Beam Light Bulb (300PAR56/WFL-120V)
- ILC Replacement for Light Bulb / Lamp 40t8dc/cl 130v replacement light bulb lamp (40T8DC/CL 130V LIGHT BULB / LAMP)
- ILC Replacement for Satco S3398 replacement light bulb lamp (S3398 SATCO)
- ILC Replacement for Grainger 4v442 replacement light bulb lamp, 10PK (4V442 GRAINGER)
- ILB GOLD Bulb, Incandescent Tubular, Replacement For Donsbulbs, 15T8-Ba15D-24V (15T8-BA15D-24V)
- LUMAPRO LUMAPRO 6W, S6 Incandescent Light Bulb (6S6DC/120V)
- Ipower Incandescent Light Bulbs