Ipower

6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9''


product price: $89.25
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

* Dimension: 23 x 17 x 9 in, air duct: 6''; up to 4’ x 4’ light coverage. Built-in 15 feet heavy-duty lamp cord with E39 ceramic mogul socket and standard hydroponic s-plug (Need to be used with iPower ballast)
* High-reflectivity: painted white panels with 0.4mm highly 92% reflective textured German aluminum, maximizes the light reflected to the plants and ensures soonest flourish of your plants
* Completely sealed with gaskets: fan, filter and duct supported, v-hanger hooks included, removable slide-in glass with gasket. Air cooled hood not only provides large reflecting surface, but also effective cooling with the help of fans, filters
* Effective air cool: 6-inch air duct ensure air passes easily through both ends of the reflector for maximum inline air cooling and protect your plants from excessive heat
* Suitable for multiple watts and models: fits for 250W, 400W, 600W, 1000W HPS/ MH grow light system

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.