Shop All Inline Duct Fans
Ipower
6 Inch Fan Carbon Filter Ducting Fan Speed Controller and Temperature Humidity Monitor
Mfr # GLFANXEXPSET6D16CHUMD
Zoro # G605938866
product price: $169.99
/ea
Free Shipping & Returns
$169.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Housing Material Metal
- Length 24
- Grille Size 21 x 18 x 12 inches
- Includes Inline fan with speed controller, air carbon filter,ducting,temperature humidity monitor,rope
- Height 18
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFANXEXPSET6D16CHUMD
- Zoro # G605938866
- UPC # 810000171538
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 24 |
Grille Size | 21 x 18 x 12 inches |
Height | 18 |
Width | 18 |
Height (In.) | 18.00 |
Width (In.) | 18.00 |
Details
Item | iPower 6 Inch Fan Carbon Filter Ducting Fan Speed Controller and Temperature Humidity Monitor |
Housing Material | Metal |
Includes | Inline fan with speed controller, air carbon filter,ducting,temperature humidity monitor,rope |
Description
* 6 Inch 294 CFM Duct Inline Fan Blower: Composite fan blades and center hub which reduces noise and vibration.
* 6 Inch Filter: Dimensions: 6" Flange Ducting x 16" Length; Reversible flange. FREE Pre-Filter included: We recommend replace the Pre-Filter every 6 months to protect your filter.
* 6 Inch 16 Feet Uninsulated Aluminum Ducting + 2 Stainless Clamps: Flame-retardant coating and corrosion-resistant wire helix; Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Fan Speed controller: Variable Speed, OFF, HIGH, medium, low. To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%.
* Multi-functional: this ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense.
* 6 Inch Filter: Dimensions: 6" Flange Ducting x 16" Length; Reversible flange. FREE Pre-Filter included: We recommend replace the Pre-Filter every 6 months to protect your filter.
* 6 Inch 16 Feet Uninsulated Aluminum Ducting + 2 Stainless Clamps: Flame-retardant coating and corrosion-resistant wire helix; Temperature endurance range from 0 ~ 185°F. (-18°C ~ 85°C).
* Fan Speed controller: Variable Speed, OFF, HIGH, medium, low. To avoid the risk of burning out the fan motor, controller does NOT adjust below 50%.
* Multi-functional: this ventilation combo removes heat and eliminate the undesirable ill-smelling odors in the grow tent to solves air delivery problems without major system rework or expense.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRI-EAZ Industrial Dehumidifier, 64 Pt Per Day, Std Refrigerant, Built-In Drain Pump/Continuous Drain, 115V (F203-A)
- ZORO SELECT Boiler Drain Valve, 3/4 in., MPT x MPT (102-004NL)
- GRILLERS GOLD BBQ WD PELLET CHRCL 20LB (GGCC20)
- ALL-FILTERS 18X24X2 MERV 10 Pleated AC Furnace Air Filter, 6PK (18242.10 6PK)
- FANTECH Exhaust Fan Kit, 4 and 6 In. Dia. (PB270-2)
- FANTECH Exhaust Fan Kit, 6 In. Dia. (PB370-2)
- GLOBAL EQUIPMENT 4" Inline Duct Fan - Galvanized Steel - Energy Star Rated- 156 CFM (DF100A1-AD6-11)
- MVP MASTER RAM SERIES 14" Prime Evo Ec Ho Mixed Flow Inline 120V (14" PRIME EVO EC HO)
- SOLER & PALAU Mixed Flow Duct Fan, 8 In. Dia. (TD-200)
- TJERNLUND PRODUCTS Inline Duct Booster, 7 In. L, Sleeve (DB-2)
- DAYTON Inline Centrifugal Duct Fan, 13" L, 12" W (23235)
- Ipower Inline Duct Fans