Shop All Flexible Ducts
Ipower
6 inch ducting 8 feet long + pair of clams
Mfr # GLDUCT8C
Zoro # G605978985
Sold in multiples of 2 for $16.38
$16.38
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 6.5
- Material Aluminum
- Color Silver
- Width (In.) 6.5
- Height (In.) 5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLDUCT8C
- Zoro # G605978985
- UPC # 610395731269
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 6.5 |
Width (In.) | 6.5 |
Height (In.) | 5 |
Details
Flexible Duct Item | 6 inch ducting 8 feet long + pair of clams |
Material | Aluminum |
Color | Silver |
Description
* Ducting Size: 6 inches (diameter) x 8 feet (length) when fully extended
* Thermal Endurance: Temperature endurance range from 0 ~ 185°F.(-18°C ~ 85°C)
* Wide Applications: Kitchens, Bathrooms, Greenhouses, Grow Rooms, Grow Tents, etc
* Easy Installation: Free pair of 6 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Fire Proof Coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance
* Strong and flexible
* Wide variety of applications: hvac, bathroom, greenhouse, grow room and tent
* Thermal Endurance: Temperature endurance range from 0 ~ 185°F.(-18°C ~ 85°C)
* Wide Applications: Kitchens, Bathrooms, Greenhouses, Grow Rooms, Grow Tents, etc
* Easy Installation: Free pair of 6 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Fire Proof Coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance
* Strong and flexible
* Wide variety of applications: hvac, bathroom, greenhouse, grow room and tent
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 16x20x1 Synthetic Pleated Air Filters (786EK3)
- MARATHON MOTORS Replacement Motor (RP1107F)
- DAYTON Bearing (805-23-7001-5)
- FASCO Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed (A158)
- THRIFCO PLUMBING 3 Inch x 5 Feet Vinyl Ducting (4400752)
- ATCO Insulated Flexible Duct, Polyester, 180F (17002504)
- RUBBER-CAL "PVC Flexduct" General Purpose - 1.25" ID x 25' (Fully Stretched) - Blue (01-203)
- WESTAFLEX Noninsulated Flexible Duct, 6" Dia. (2513)
- AIR VENT 7/8 in. H X 12 in. W X 48 in. L Black Copolymer Resin Shingle Over Ridge Vent (84719)
- DUNDAS JAFINE LC4WX 4 REPL VENT CAP WHT (LC4WXZW)
- ATCO Insulated Flexible Duct, 5000 fpm (13602508)
- Ipower Heating Ventilation