Shop All Flexible Ducts
Ipower
6 inch ducting 16.5 feet long + pair of clams
Mfr # GLDUCT16C
Zoro # G105979031
product price: $10.75
/ea
$10.75
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 9
- Material Aluminum
- Color Silver
- Width (In.) 8
- Height (In.) 7
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT16C
- Zoro # G105979031
- UPC # 610395731276
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 9 |
Width (In.) | 8 |
Height (In.) | 7 |
Details
Flexible Duct Item | 6 inch ducting 16.5 feet long + pair of clams |
Material | Aluminum |
Color | Silver |
Description
* Ducting Size: 6 inches (diameter) x 16 feet (length) when fully extended
* Thermal Endurance: Temperature endurance range from 0 ~ 185°F.(-18°C ~ 85°C)
* Wide Applications: Kitchens, Bathrooms, Greenhouses, Grow Rooms, Grow Tents, etc
* Easy Installation: Free pair of 6 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Fire Proof Coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance
* Strong and flexible
* Wide variety of applications: hvac, bathroom, greenhouse, grow room and tent
* Thermal Endurance: Temperature endurance range from 0 ~ 185°F.(-18°C ~ 85°C)
* Wide Applications: Kitchens, Bathrooms, Greenhouses, Grow Rooms, Grow Tents, etc
* Easy Installation: Free pair of 6 inch metal clamps made from stainless steel. Flexible length for exhaust fan blower / inline fan
* Fire Proof Coating: Flexible ventilation ducting made from high-quality flame-retardant aluminum and built-in corrosion-resistant wire helix for reinforcement and lasting performance
* Strong and flexible
* Wide variety of applications: hvac, bathroom, greenhouse, grow room and tent
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JABSCO Round OEM Blower, 3500 RPM, Direct, Glass Filled Polypropylene (35515-0010)
- SIEMENS Valve Body, 1/2in NPT, 2 and 3 Way (VMP42.12(2))
- CPS Black Max Series Dual Manifold G (MAID8QDL)
- ALL-FILTERS 14X25X2 MERV 13 Pleated AC Furnace Air Filter, 4PK (14252.13 4PK)
- MASTER FLOW Master Flow F6IFD6X300 Insulated Flexible Duct, 6 in, Fiberglass, Silver (F6IFD6X300)
- ATCO Insulated Flexible Duct, 5000 fpm, 180F (17602508)
- DENDESIGNS 301 3 in. Aluminium Flexible Duct Pipe (DE568453)
- ATCO Insulated Flexible Duct, 14" Dia. (13102514)
- LAMBRO Duct Flexible Aluminum 3Inx8Ft (301)
- KWIKOOL Ceiling Kit For 1.1 Ton Air Conditioners (CK-12S)
- ATCO Insulated Flexible Duct, 180F, Polyester (17002510)
- Ipower Flexible Ducts