Shop All Inline Duct Fans
Ipower
6 inch booster fan 240 CFM USA Standard with cord
Mfr # GLFANXBOOSTER6
Zoro # G705939008
original price:
$22.49
4% off
new price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Housing Material steel
- Length 8
- Color Grey
- Height (In.) 6.50
- Width 6.69
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFANXBOOSTER6
- Zoro # G705939008
- UPC # 610395731160
- Country of Origin China
- Category Inline Duct Fans
Dimensions
Length | 8 |
Height (In.) | 6.50 |
Width | 6.69 |
Height | 6.5 |
Width (In.) | 6.69 |
Details
Item | 6 inch booster fan 240 CFM USA Standard with cord |
Housing Material | steel |
Color | Grey |
Weight | 3.09 |
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RITTAL Replacement Filter Mat, 11.38"x11.38" (3327700)
- KOCH FILTER 12x25x1 High Capacity Pleated Air Filter, MERV 13 (102-101-003)
- ALL-FILTERS 14 in. x 24 in. x 1 in. MERV 10 Pleated AC Furnace Air Filter, 12PK (14241.10 12PK)
- PERFECTPITCH HVAC R12 R22 R502 A-C Diagnostic Manifold Gauge Kit 60 in. Charging Hose; Multicolor (PE1587498)
- XPOWER 1/3 HP, 1150 CFM, 2.8 Amps, 2 Positions, 1 Speed Low Profile Air Mover with GFCI Power Outlets and Timer Meter (ABS) (XL-760AM)
- XPOWER 1/4 HP, 1600 CFM, 3 Amps, 4 Positions, 3 Speeds Air Mover (P-400)
- MVP MASTER RAM SERIES 10" S-Prime Evo EC (10" S-Prime Evo EC)
- SOLER & PALAU Inline Centrifugal Duct Fan, 5 In. Dia. (PV-125X)
- MVP MASTER RAM SERIES 8" Prime Ho Mixed Flow Inline 120V (8" PRIME HO)
- SUNCOURT In-Line Duct Air Booster Fan (DB206)
- XPOWER 1/3 HP, 2400 CFM, 3.8 Amps, 4 Positions, 3 Speeds Air Mover with GFCI Power Outlets for Daisy Chain (X-600A GREEN)
- Ipower Inline Duct Fans