Shop All Flexible Ducts
Ipower
6 Inch Backdraft Damper-150mm
Mfr # GLDUCTDAMPER6
Zoro # G105979208
product price: $8.79
/ea
$8.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 6.9
- Material Aluminum
- Color Silver
- Width (In.) 6.9
- Height (In.) 6.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCTDAMPER6
- Zoro # G105979208
- UPC # 840166237212
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 6.9 |
Width (In.) | 6.9 |
Height (In.) | 6.3 |
Details
Flexible Duct Item | 6 Inch Backdraft Damper-150mm |
Material | Aluminum |
Color | Silver |
Description
* Lightweight valve wings: The valve wings open under the pressure created by the airflow and then automatically close with the spring work. The backflow flap closes automatically at low air volumes. The Backdraft shutter is installed so that the damper blades open only in the outflowing air direction
* Keep away from rattling: It has an internal foam strip and a smooth-running spring to keep the valve wings from rattling. The position of the spring should be horizontal for horizontal installations so that it can open and close optimally
* One-way airflow ducting insert: Back-flow valve with 2 spring-loaded wings prevents the reverse airflow movement through the ventilation duct when the ventilation system is turned off
* Material: The 6 inch Backdraft damper is made out of a Galvanized steel, the flap leaves are made of aluminum, while the Axis and spring are made of stainless steel and can withstand temperatures from 14 to 140 °F
* Wide applications: Back draught valves can be inserted into ventilation ducts which are flexible or non-flexible. Designed for use with range hoods, bathroom fans, kitchen and other home HVAC applications. Essential for HVAC ventilation
* Keep away from rattling: It has an internal foam strip and a smooth-running spring to keep the valve wings from rattling. The position of the spring should be horizontal for horizontal installations so that it can open and close optimally
* One-way airflow ducting insert: Back-flow valve with 2 spring-loaded wings prevents the reverse airflow movement through the ventilation duct when the ventilation system is turned off
* Material: The 6 inch Backdraft damper is made out of a Galvanized steel, the flap leaves are made of aluminum, while the Axis and spring are made of stainless steel and can withstand temperatures from 14 to 140 °F
* Wide applications: Back draught valves can be inserted into ventilation ducts which are flexible or non-flexible. Designed for use with range hoods, bathroom fans, kitchen and other home HVAC applications. Essential for HVAC ventilation
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Flanged Frame Motorized Damper, 100-240V (5NKK4)
- QMARK 120VAC Toe Space Heater with Thermostat, Fan Forced (QTS1500T)
- HONEYWELL HOME Non-Programmable Thermostat (TH3110U2008/U)
- PANASONIC Bathroom Fan, 50/80/110 cfm cfm, 4 in or 6 in Duct Dia., 120V AC, No (FV-0511VK2)
- LAMBRO Duct Tubing Flexible Galv 6In (246)
- HEIL QUAKER Transition Assy 90+Rpj3 (1172227)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- S & K PRODUCTS Vent Pipe Caps (D-284)
- WESTAFLEX Noninsulated Flexible Duct, 15 ft. L (W2521)
- DENDESIGNS 301 3 in. Aluminium Flexible Duct Pipe (DE568453)
- P-TEC PRODUCTS. 4 in. Brn No Pest Vent Hood (744C)
- Ipower Flexible Ducts