Shop All Vent Caps
Ipower
6 Inch Air Soffit Vent ABS Round Vent Louver Grille Cover with Built-in Fly Screen Mesh
Mfr # GLVENT6ABSLOUVER
Zoro # G205939232
product price: $9.15
/ea
Sold in multiples of 2 for $18.30
$18.30
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cap Height (In.) 3.55
- Cap Width (In.) 8.5
- Material ABS material
- Overall Length 8.5
- Includes 1 pack ABS round soffit vent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cap Height (In.) | 3.55 |
Cap Width (In.) | 8.5 |
Overall Length | 8.5 |
Details
Item | 6 Inch Air Soffit Vent ABS Round Vent Louver Grille Cover with Built-in Fly Screen Mesh |
Material | ABS material |
Includes | 1 pack ABS round soffit vent |
Color | White |
Description
* Quality ABS material: the round air vents made of premium quality ABS material, no smells and non-toxic, thickened durable.
* Build-in screen mesh: to effectively keep bebris, rain from entering the indoor places, also prevent the duct pipe from being blocked. The screen mesh can be dismantled freely, easy to clean and maintain.
* Slanted louver design: the 45° slanted louver design can make the fresh air flow into your home easily, providing you a better healthy life.
* Easy to install: bottom diameter 5.71 inch, fitting for 6 inch ducting, can be mounted directly, and fits snugly in the hole or duct using the friction from the black plastic wings.
* Applications: widely used in kitchen, bathroom, office, grow room, meeting rooms and other places exhaust and ventilation. Also compatible with a 6 inch inline fan ventilation system.
* Build-in screen mesh: to effectively keep bebris, rain from entering the indoor places, also prevent the duct pipe from being blocked. The screen mesh can be dismantled freely, easy to clean and maintain.
* Slanted louver design: the 45° slanted louver design can make the fresh air flow into your home easily, providing you a better healthy life.
* Easy to install: bottom diameter 5.71 inch, fitting for 6 inch ducting, can be mounted directly, and fits snugly in the hole or duct using the friction from the black plastic wings.
* Applications: widely used in kitchen, bathroom, office, grow room, meeting rooms and other places exhaust and ventilation. Also compatible with a 6 inch inline fan ventilation system.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FASCO Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 2 Speed (A979)
- AIR HANDLER Grease Filter, 16x20x2" (4C880)
- KOCH FILTER Final Filter, MERV13, SH, 12"x24"x12" (110-732-002)
- DAYTON Upblast Vent, 24-1/2 In, 208-230/460V (7A711)
- BROAN Ducts (634)
- AMERI-VENT Cap Gas Vent 5In Double Wall (5ECW)
- LAMBRO Lambro 116 Roof Cap, Aluminum, For Up to 7 in Round Ducts (116)
- TJERNLUND PRODUCTS High Temp Side Wall Vent Hood, 3 In (VH1-3)
- NORDFAB End Cap, 6 in Duct Dia, 304 Stainless Steel, 22 GA, 6 in W x 6 in H (8010003735)
- GREENSEAM End Cap, 7 in Duct Dia, Galvanized Steel, 24 GA, 7 in W x 2 in H (GRECP7GA24)
- JONES STEPHENS Dryer Vent Hood Asmbly, Louvered, 4" White (D04025)
- Ipower Vent Caps