Shop All Carbon Filters
Ipower
6 Inch Air Carbon Filter Odor Control with Australia Virgin Charcoal for Inline Fan
Mfr # GLFILT6MX2
Zoro # G205939287
product price: $128.99
/ea
Free Shipping & Returns
$128.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Nominal Filter Size 17 x 11 x 21 inches
- Nominal Height 18
- Nominal Width 18
- Media Color Silver
- Media Roll Length 24.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLFILT6MX2
- Zoro # G205939287
- UPC # 810000174515
- Country of Origin China
- Category Carbon Filters
Dimensions
Nominal Filter Size | 17 x 11 x 21 inches |
Nominal Height | 18 |
Nominal Width | 18 |
Media Roll Length | 24.00 |
Details
Media Color | Silver |
Item | iPower 6 Inch Air Carbon Filter Odor Control with Australia Virgin Charcoal for Inline Fan |
Air Filter Color | Silver |
Material | Aluminum |
Description
* Effective odor control: protects from chemical irritants and eliminates odors from bathrooms, basements and kitchens. Absorbs odors from pets and smoking, pungent smell and particulates from indoor grow tent.
* Versatile applications: item can be used as intake or exhaust filter in a variety of setups including use with inline fan and duct fans, intake and exhaust fans, air exchange fans, ventilation ducts, and other accessories.
* Specs: air flow: 400CFM; size: 6inch; flange ducting: 16inch length. 1050+ IAV Australian RC412 activated carbon: High-quality carbon for higher absorption and long service
* Reversible flange and base: the flange and bottom can be removed to reverse the charcoal canister, allowing the filter body to be flipped upside-down for reversible smell filtration and an extended service life.
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter.
* Versatile applications: item can be used as intake or exhaust filter in a variety of setups including use with inline fan and duct fans, intake and exhaust fans, air exchange fans, ventilation ducts, and other accessories.
* Specs: air flow: 400CFM; size: 6inch; flange ducting: 16inch length. 1050+ IAV Australian RC412 activated carbon: High-quality carbon for higher absorption and long service
* Reversible flange and base: the flange and bottom can be removed to reverse the charcoal canister, allowing the filter body to be flipped upside-down for reversible smell filtration and an extended service life.
* Pre-filter included: we recommend replace the pre-filter every 6 months to protect your filter.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL Pressuretrol, 10-150#OpenLoSnap (L404F1383)
- HONEYWELL THERMAL SOLUTIONS V8944N1012 24V 1" Auto Comb (V8944N1012)
- ASCO K3A782U 120V 1-1/2" 2-Way N.C. (K3A782U)
- KOCH FILTER Wash Filter, Perm, lAluminum, 16"x 20"x 1" (118-701-001)
- DURAFLOW FILTRATION Replacement Carbon Filters for Whirlpool 6800 (1-Pack) (CF3078)
- AIR HANDLER Activated Carbon Air Filter, 16x20x2" (6W742)
- AIR HANDLER Activated Carbon Air Filter, 14x25x2" (6B860)
- ALL-FILTERS 24X30X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 4PK (24302.C 4PK)
- ALL-FILTERS 20X20X2 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20202.C 6PK)
- ALL-FILTERS 20X30X1 Odor Eliminator Activated Carbon Pleated AC Furnace Air Filter, 6PK (20301.C 6PK)
- BESTAIR Carbon Filter 20X20X1 (PF2020-1)
- Ipower Carbon Filters