Shop All Flexible Ducts
Ipower
6 inch 8 feet PVC ducting, Black(Environmental protection materials)
Mfr # GLDUCT6X8CPVCBLK
Zoro # G705979042
$8.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 6.3
- Material Aluminum
- Includes 1 pack ducting
- Color Black
- Application ‎1 pack ducting
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLDUCT6X8CPVCBLK
- Zoro # G705979042
- UPC # 840166229521
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 6.3 |
Height (In.) | 7.09 |
Width (In.) | 6.3 |
Details
Flexible Duct Item | 6 inch 8 feet PVC ducting, Black(Environmental protection materials) |
Material | Aluminum |
Includes | 1 pack ducting |
Color | Black |
Application | ‎1 pack ducting |
Description
* Variety of applications: perfect for HVAC ventilation, grow tents air circulation, green houses and grow rooms air intake and exhaust or light fixture cooling, kitchen cooking air exhaust, bathroom smell and moisture exhaust, etc
* Specifications: ducting size: 6 inch; length: 8 feet; material: PVC thermoplastic; inner material: aluminum foil. Temperature range: -22°F~212°F(-30°C~100°C)
* Premium material: high-quality aluminum foil, high temperature resistant and corrosion resistant, long lasting. PVC thick layer on this ducting can prevent light leaks. Include a pair of 6 inch stainless steel duct clamps
* Four-layer design: four-layer design (PVC layer + aluminum foil + PET + aluminum foil) makes it more durable and resistant to leaks, tears, and cuts
* Flexible ducting: the aluminum foil duct tube can bend in any direction, allows you to accommodate most space restrictions. Flexible length for inline fan, quick and easy to set up
* Specifications: ducting size: 6 inch; length: 8 feet; material: PVC thermoplastic; inner material: aluminum foil. Temperature range: -22°F~212°F(-30°C~100°C)
* Premium material: high-quality aluminum foil, high temperature resistant and corrosion resistant, long lasting. PVC thick layer on this ducting can prevent light leaks. Include a pair of 6 inch stainless steel duct clamps
* Four-layer design: four-layer design (PVC layer + aluminum foil + PET + aluminum foil) makes it more durable and resistant to leaks, tears, and cuts
* Flexible ducting: the aluminum foil duct tube can bend in any direction, allows you to accommodate most space restrictions. Flexible length for inline fan, quick and easy to set up
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCUMULAIR Accumulair FB20X25X0.5 Gold 0.5 In. Filter; Pack Of 4 (FB20X25X0.5)
- JOHNSON CONTROLS Pneumatic Temperature Indicator, 1/8 in NPT, 3 to 15 psi (T-5502-1002)
- STERLING Transformer (11J14R03245-012)
- PERFECT AIRE OSCILLATNG TOWER FAN 28"" (1PAFT28)
- WESTAFLEX Noninsulated Flexible Duct, 500F, Aluminum (W5049)
- WESTAFLEX Noninsulated Flexible Duct, 30 ft. L, 500F (W5021)
- WESTAFLEX Noninsulated Flexible Duct, 500F (W5033)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 12in ID (01-226-12)
- ATCO Noninsulated Flexible Duct, 10" Dia. (05102510)
- LAMBRO Duct Dryer Alum Foil 4Inx5Ft (495P)
- THRIFCO PLUMBING 4 Inch x 8 Feet Vinyl Ducting (4400751)
- Ipower Flexible Ducts