Shop All Vent Caps
Ipower
6 inch 304 Stainless Steel Round Extractor Wall External Cover
Mfr # GLVENT6SS304BULLNOSE
Zoro # G105939233
product price: $12.15
/ea
$12.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Cap Height (In.) 5.91
- Cap Width (In.) 7.48
- Material Steel
- Overall Length 7.48
- Includes 1 pack 6 Inch Soffit Air Vent
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Cap Height (In.) | 5.91 |
Cap Width (In.) | 7.48 |
Overall Length | 7.48 |
Width | 7.48 |
Height | 5.91 |
Details
Item | 6 inch 304 Stainless Steel Round Extractor Wall External Cover |
Material | Steel |
Includes | 1 pack 6 Inch Soffit Air Vent |
Color | Silver |
Weight | 0.77 |
Description
* Specification: applied to the duct diameter of 6 inch. Widely used in kitchen, bathroom, office and other places exhaust and ventilation. Please check the hole size in your home and choose the right size.
* High quality material: made of high quality 304 stainless steel with fine workmanship, durable, anti-rust and corrosion resistant. Please wear a pair of gloves before install.
* Weatherproof: round bull nose design on the top can effectively keep rain from coming in the indoor. Build-in screen mesh to block bebris into your room.
* Easy install: can be installed on the ceiling or wall, adjusting the regulating valve of soffit buckle on the vent cover side to prevent drop. Come with two screws for fixing the panel, also very easy to disassemble for cleaning conveniently.
* Applications: ideal for tumble dryer vent hoses, bathroom vents & extractors, air conditioning units, kitchen fans & vents, home wall vents, heat transfer and ventilation systems, cooker hood extractors, as well as a wide variety of industrial uses.
* High quality material: made of high quality 304 stainless steel with fine workmanship, durable, anti-rust and corrosion resistant. Please wear a pair of gloves before install.
* Weatherproof: round bull nose design on the top can effectively keep rain from coming in the indoor. Build-in screen mesh to block bebris into your room.
* Easy install: can be installed on the ceiling or wall, adjusting the regulating valve of soffit buckle on the vent cover side to prevent drop. Come with two screws for fixing the panel, also very easy to disassemble for cleaning conveniently.
* Applications: ideal for tumble dryer vent hoses, bathroom vents & extractors, air conditioning units, kitchen fans & vents, home wall vents, heat transfer and ventilation systems, cooker hood extractors, as well as a wide variety of industrial uses.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Armored Capillary, 0.060" ID x 36" L (SEC99AB-36C)
- HONEYWELL THERMAL SOLUTIONS Q7800B1011 Subbase For 7800 (Q7800B1011)
- GATES Molded Heater Hose - Heater To Pipe-2, 18713 (18713)
- KOCH FILTER Fiberglass Panel, Disp, C and I, 14"x25"x2" (276-140-250)
- FIELD CONTROLS Vent Cap, 4 in. Size, Aluminum (SWH-4)
- AMERI-VENT Cap Gas Vent 6In Double Wall (6ECW)
- GRAY METAL PRODUCTS Caps 3-In Galv Chimney Caps (3-327)
- GREENSEAM End Cap, 4 in Duct Dia, Galvanized Steel, 26 GA, 4 in W x 2 in H (GRECP4GA26)
- NORDFAB End Cap, 304 Stainless Steel, 22 ga (8010003734)
- SELKIRK Roof Brace Kit, Stainless Steel (208440)
- AMERI-VENT Ameri-Cap, 8In Univ. Louvered (8CW)
- Ipower Vent Caps