Shop All Flexible Ducts
Ipower
6 inch 25 feet PVC ducting, Black(Environmental protection materials)
Mfr # GLDUCT6X25CPVCBLK
Zoro # G605979029
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Flexible Duct Length 6.3
- Material Aluminum
- Includes 1 pack ducting
- Color Silver
- Height (In.) 15.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLDUCT6X25CPVCBLK
- Zoro # G605979029
- UPC # 840166229538
- Country of Origin China
- Category Flexible Ducts
Dimensions
Flexible Duct Length | 6.3 |
Height (In.) | 15.75 |
Width (In.) | 6.3 |
Details
Flexible Duct Item | 6 inch 25 feet PVC ducting, Black(Environmental protection materials) |
Material | Aluminum |
Includes | 1 pack ducting |
Color | Silver |
Application | ‎1 pack ducting |
Description
* Variety of applications: perfect for HVAC ventilation, grow tents air circulation, green houses and grow rooms air intake and exhaust or light fixture cooling, kitchen cooking air exhaust, bathroom smell and moisture exhaust, etc
* Specifications: ducting size: 6 inch; length: 25 feet; material: PVC thermoplastic; inner material: aluminum foil. Temperature range: -22°F~212°F(-30°C~100°C)
* Premium material: high-quality aluminum foil, high temperature resistant and corrosion resistant, long lasting. PVC thick layer on this ducting can prevent light leaks. Include a pair of 6 inch stainless steel duct clamps
* Four-layer design: four-layer design (PVC layer + aluminum foil + PET + aluminum foil) makes it more durable and resistant to leaks, tears, and cuts
* Flexible ducting: the aluminum foil duct tube can bend in any direction, allows you to accommodate most space restrictions. Flexible length for inline fan, quick and easy to set up
* Specifications: ducting size: 6 inch; length: 25 feet; material: PVC thermoplastic; inner material: aluminum foil. Temperature range: -22°F~212°F(-30°C~100°C)
* Premium material: high-quality aluminum foil, high temperature resistant and corrosion resistant, long lasting. PVC thick layer on this ducting can prevent light leaks. Include a pair of 6 inch stainless steel duct clamps
* Four-layer design: four-layer design (PVC layer + aluminum foil + PET + aluminum foil) makes it more durable and resistant to leaks, tears, and cuts
* Flexible ducting: the aluminum foil duct tube can bend in any direction, allows you to accommodate most space restrictions. Flexible length for inline fan, quick and easy to set up
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPCO Red Silicone Tubing, 3/16"-5 ft. (SSRT3165)
- RPS RPS CB43 Water Wick Humidifier Filter (4375317)
- LG Portable Air Conditioner, Light Duty, 115V (LP1419IVSM)
- DAYTON Replacement Motor (52R898)
- LAMBRO 4X20'Wht Flex Viny Hose (2180)
- GRAY 6 #181 ADJ TAKE OFF REC/SQ - RND (6-181)
- ATCO Insulated Flexible Duct, 18" Dia. (13102518)
- RUBBER-CAL Aluminum Flex 280 - Compressible - 10in ID (01-226-10)
- ATCO Insulated Flexible Duct, 180F (17002516)
- AMERICAN IMAGINATIONS 600-in. W Round Plastic Flexible Duct Hose In White (AI-34381)
- LAMBRO Duct Tubing Flexible Galv 6In (246)
- Ipower Flexible Ducts