Shop All Planters & Window Boxes
Ipower
50-Pack 3 Gallon Black-and-White Material Grow Bags, 50PK
Mfr # GLGROWBAGFILM3X50
Zoro # G905939150
product price: $14.25
/pk 50, $0.29/ea
$14.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 9.33
- Length 9.72
- Height 1.97
- Weight 2.58
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAGFILM3X50
- Zoro # G905939150
- UPC # 840166220498
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 9.33 |
Length | 9.72 |
Height | 1.97 |
Details
Material | Fabric |
Color | Tan |
Weight | 2.58 |
Item | 50-Pack 3 Gallon Black-and-White Material Grow Bags |
Description
* Reflective: Made from a durable, black-and-white material, this is perfect for growing delicate roots and keeping them cool in hot environments by reflecting light away from the soil
* Quality material: Made of high-quality virgin PE / Polyethylene satisfies customer's requirements
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
* Quality material: Made of high-quality virgin PE / Polyethylene satisfies customer's requirements
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z-GO Nut, Cap, Switch for Floor-Mounted Horn (17318G1)
- MTD Chute-Discharge (731-04153A)
- XPOSE SAFETY 20 ft x 20 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-2020-X-A)
- CHAR-BROIL GRILL COVER 52"" PERFORM (9379754P04V)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- TDI BRANDS TDI Brands GP172B Tierra Garden 80 Cm Square Tray; Black (GP172B)
- AKRO-MILS Venetian Flower Box Saucer (SVN24000E35)
- PANACEA WALL PLANTER GLVNZ 14""D (83227)
- INVERNACULO Decorative Mini Glazed Ceramic Bonsai Succulent Pots Flower Planter , Drainage Holes, Blue, 4PK (IN2641882)
- UNION PRODUCTS Union Products 51680SC 16 in. Swan Planter - White (51680SC)
- Ipower Planters & Window Boxes