Shop All Planters & Window Boxes
Ipower
50-Pack 2 Gallon Black-and-White Material Grow Bags, 50PK
Mfr # GLGROWBAGFILM2X50
Zoro # G105938915
product price: $9.95
/pk 50, $0.20/ea
$9.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Fabric
- Width 7
- Length 8.3
- Height 1.9
- Weight 1.9
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLGROWBAGFILM2X50
- Zoro # G105938915
- UPC # 840166220481
- Country of Origin China
- Category Planters & Window Boxes
Dimensions
Width | 7 |
Length | 8.3 |
Height | 1.9 |
Details
Material | Fabric |
Color | Tan |
Weight | 1.9 |
Item | 50-Pack 2 Gallon Black-and-White Material Grow Bags |
Description
* Reflective: Made from a durable, black-and-white material, this is perfect for growing delicate roots and keeping them cool in hot environments by reflecting light away from the soil
* Quality material: Made of high-quality virgin PE / Polyethylene satisfies customer's requirements
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
* Quality material: Made of high-quality virgin PE / Polyethylene satisfies customer's requirements
* Excellent drainage: Made with holes at the bottom, water drains out easily, making it a reliable potter for most plants
* Wide applications: The economical and durable plastic grow bags are widely used in horticulture industry. Perfect for growing root vegetables like carrots, potatoes, radishes, taro, and others
* Multiple uses: iPower grow bags are great for starting seedlings, transporting or transferring plants, and quick growing
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GILMOUR Fem Comprss Coupling Mtl (800584-1001)
- FLASH FURNITURE 30" High Green Metal Barstool with Slat Back (CH-61200-30-GN-GG)
- GERBER Not Applicable 14 ga Round Point Foldable Shovel, Steel Blade, 9-1/4 in L Black (22-41578)
- BRIGGS & STRATTON Plug (201495GS)
- IPOWER Grow Bag, 25-gallon, 5-pack, Tan, 5PK (GLGROWBAG25X5TAN)
- IPOWER 10-Pack 25 Gallon Plant Grow Bags, Tan, 10PK (GLGROWBAG25X5TANX2)
- IPOWER Grow Bag, 5-gallon, 5-pack, Tan, 5PK (GLGROWBAG5X5TAN)
- MAYNE Nantucket Tall Planter - Black (4833-B)
- PANACEA 6"Brz Hang Plantbracket (85635)
- BLOEM TERRAPOT TRCOT 6"" (50006C)
- MAYNE Fairfield 40in Tall Waste Bin - Espresso (8874-ES)
- Ipower Landscaping Materials