Shop All Shoe Storage
Ipower
5-Tier Shoesshelf, 24 x 8 x 24 Inches, Black
Mfr # FNSHLFSHOE24083105B
Zoro # G905939365
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Material Aluminum
- Length 31.5
- Height 1.97
- Width 7.87
- Weight 3.42
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # FNSHLFSHOE24083105B
- Zoro # G905939365
- UPC # 840166234372
- Country of Origin China
- Category Shoe Storage
Dimensions
Length | 31.5 |
Height | 1.97 |
Width | 7.87 |
Details
Item | 5-Tier Shoesshelf, 24 x 8 x 24 Inches, Black |
Material | Aluminum |
Weight | 3.42 |
Color | Black |
Description
* [HIGH QUALITY] - Made of carbon steel material , ensure sturdy and durable, to keep your home away from mess.
* [QUICK & EASY ASSEMBLY] - With no tools required, these storage shelves are quick and easy to put together, no fuss. Same length short poles for easier assembly in no time, simply fasten the rails to the stands, and you’re done.
* [ADJUSTABLE] – You can conveniently adjust the height of shelves accommodates different sizes of shoes. Even the High Boots, you can store it easy. Product dimensions: 24.5”L x 7.5”W x 31”H
* [USE IN ANY ROOM] - This storage shoe rack is an excellent option to keep any room of the home neat and clutter free. Use it in your foyer, entryway, hallway, garage, closet, bedroom, or anywhere you want.
* [QUICK & EASY ASSEMBLY] - With no tools required, these storage shelves are quick and easy to put together, no fuss. Same length short poles for easier assembly in no time, simply fasten the rails to the stands, and you’re done.
* [ADJUSTABLE] – You can conveniently adjust the height of shelves accommodates different sizes of shoes. Even the High Boots, you can store it easy. Product dimensions: 24.5”L x 7.5”W x 31”H
* [USE IN ANY ROOM] - This storage shoe rack is an excellent option to keep any room of the home neat and clutter free. Use it in your foyer, entryway, hallway, garage, closet, bedroom, or anywhere you want.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AZAR DISPLAYS Four-Sided Pegboard Tower Revolving Display Panel Size 14"W x 60"H (701465-BLK)
- AKRO-MILS 30 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 10 7/8 in L, Blue (30230BLUE)
- EKENA MILLWORK Stockport Steel Bracket, Stainless Steel 2"W x 8"D x 8"H (BKTM02X08X08STSS)
- ORBIS Gray Attached Lid Container, Plastic, 17.2 gal Volume Capacity (FP243 Grey)
- BAXTON STUDIO Salma ModernWalnut Brown Finished Wood 2-Door Shoe Storage Cabinet (195-11725-ZORO)
- TRIMACO Trimaco 04501-50 50 Pack Shoe Guard (144016)
- TUHOME Leto Xl Shoe Rack, Mirror, Five Interior Shelves, Single Door Cabinet, White (ZLB6727)
- SAUDER International Lux Shoe Organizer/mirror , This two-piece solution includes shoe cabinet and mirror (431268)
- WOODLORE Woodlore 20004 Mens Adjustable Shoe Tree - Large (20004)
- HONEY-CAN-DO Honey Can Do SHO-01599 3-tier deluxe bamboo shoe shelf (5763602)
- HASTINGS HOME Hastings Home 2-Tier, 12 Pair Shoe Storage Rack (275982SYV)
- Ipower Shoe Storage