Shop All Grow Media & Supplies
Ipower
5-gallon 5-pack Bubble Bag, 6.5'' Pruner, Yellow, 5PK
Mfr # GLBBAG5X5PRNR6
Zoro # G205979085
product price: $27.29
/pk 5, $5.46/ea
$27.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 13 x 1.5 x 3.6 inches
- Weight 2.28
- Material Nylon
- Color Yellow
- Width 10.50
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBBAG5X5PRNR6
- Zoro # G205979085
- UPC # 840166232828
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Size | 13 x 1.5 x 3.6 inches |
Width | 10.50 |
Length | 13.00 |
Details
Item | iPower 5-gallon 5-pack Bubble Bag, 6.5'' Pruner, Yellow |
Weight | 2.28 |
Material | Nylon |
Color | Yellow |
Description
* 5 gallon 5 bag set: Compatible for 5-gallon buckets. Bags are labeled and color-coded to correspond to 5 micron sizes (220, 160, 120, 73 and 25). Larger bag assortment allows for more exact filtering into different grades
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.5", height 16.5", bottom diameter 11.8''
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* Hand Pruner: Come with stainless steel precision-sharpened blades, spring-loaded, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 5 Gallon 5 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one yellow hand pruner
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.5", height 16.5", bottom diameter 11.8''
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* Hand Pruner: Come with stainless steel precision-sharpened blades, spring-loaded, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 5 Gallon 5 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one yellow hand pruner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMESON 28" Bypass Lopper (HL-BP200)
- LOGO BRANDS Virginia Tech Team Stripe Official-Size Composite Football (235-93FC-1)
- LANDSCAPERS SELECT Hose Reel Hanger 13 3/4 X 5 (HH021)
- SUBURBAN MANUFACTURING Suburban Manufacturing S6U-140230 Top Burner Knob - Black (S6U-140230)
- BACK TO THE ROOTS Garden-In-A-Can 3Pack (22286)
- EMIST Electrostatic HandHeld Sprayer (Epix360)
- ENCAP 1M LWN Starter Mulch (10741-4)
- HYDROFARM Vented Humidity Dome, 7.5 (CK64081)
- HYDROFARM-FOXFARM 2CUFT Happy Frog Soil (FX14047E)
- HYDROFARM Permaflect Reflective Fabric, 25Ft. x 54 (MYPF25)
- HC COMPANIES Grower Pot 2.62 Gal (NSR003G0G18)
- Ipower Hydroponics