Shop All Grow Media & Supplies
Ipower
5-gallon 5-pack Bubble Bag, 6.5'' Pruner, Orange, 5PK
Mfr # GLBBAG5X5PRNR6OR
Zoro # G805979027
original price:
$28.33
11% off
$25.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Color Orange
- Width 10.50
- Length 13.00
- Size 13 x 1.5 x 3.6 inches
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ipower
- MFR # GLBBAG5X5PRNR6OR
- Zoro # G805979027
- UPC # 840166232835
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Width | 10.50 |
Length | 13.00 |
Size | 13 x 1.5 x 3.6 inches |
Details
Material | Nylon |
Color | Orange |
Item | iPower 5-gallon 5-pack Bubble Bag, 6.5'' Pruner, Orange |
Weight | 2.28 |
Description
* 5 gallon 5 bag set: Compatible for 5-gallon buckets. Bags are labeled and color-coded to correspond to 5 micron sizes (220, 160, 120, 73 and 25). Larger bag assortment allows for more exact filtering into different grades
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.5", height 16.5", bottom diameter 11.8"
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* Hand Pruner: Come with stainless steel precision-sharpened blades, spring-loaded, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 5 Gallon 5 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one Orange hand pruner
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.5", height 16.5", bottom diameter 11.8"
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* Hand Pruner: Come with stainless steel precision-sharpened blades, spring-loaded, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 5 Gallon 5 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one Orange hand pruner
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLOWTRON Adhesive Fly Board, 4 1/2 x 18 In, PK12 (GB470)
- STENS Toothed Blade 302-470 For Mtd 942-0741A (362-470)
- BRIGGS & STRATTON SEAT-VALVE (691155)
- ZORO SELECT Rebar Tie Wire, 16 ga., 340 ft., PK20 (16BARTW35)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- JUMP START Commercial Seedling Heat Mat, (MTMDU)
- EMIST Electrostatic Backpack Sprayer (EM360)
- SCOTTS GROWING MEDIA 75CUFT HumusManure (71530751)
- GRANITE WARE STREAMER POT BLACK 34QT (321562)
- NURSERY SUPPLIES Blow-Molded Custom Trade Pot (NS01-00300-0900)
- JUMP START Seedling Heat Mat, 8.875" x 1 (MT10006)
- Ipower Hydroponics