Shop All Grow Media & Supplies
Ipower
5-gallon 4-pack Bubble Bag, 6.5'' Pruner, Yellow, 4PK
Mfr # GLBBAG5X4PRNR6
Zoro # G505979174
product price: $25.69
/pk 4, $6.42/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Nylon
- Weight 1.83
- Size 1 x 1 x 3.1 inches
- Color Yellow
- Length 22.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLBBAG5X4PRNR6
- Zoro # G505979174
- UPC # 840166232965
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Size | 1 x 1 x 3.1 inches |
Length | 22.00 |
Width | 17.00 |
Details
Material | Nylon |
Weight | 1.83 |
Color | Yellow |
Item | iPower 5-gallon 4-pack Bubble Bag, 6.5'' Pruner, Yellow |
Description
* 5 gallon 4 bag set: Compatible for 5-gallon buckets. Bags are labeled and color-coded to correspond to 4 micron sizes (220, 120, 73 and 25). Larger bag assortment allows for more exact filtering into different grades
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.5", height 16.5", bottom diameter 11.8''
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* Hand Pruner: Come with stainless steel precision-sharpened blades, spring-loaded, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 5 Gallon 4 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one yellow hand pruner
* High quality materials: Flexible cord for binding the filled bag. Built with superior double stitching and waterproof coated nylon material for durability. Top diameter 12.5", height 16.5", bottom diameter 11.8''
* Professional extraction: Each micron bag provides you with industrial-grade filtration to double your yields and easily extract any essential oils, coffee, and other herbs
* Hand Pruner: Come with stainless steel precision-sharpened blades, spring-loaded, Ergonomic design rubber grips. Ideal for trimming, shaping and other quick snips on small plants even the most minute, superfluous branches without damaging vital stems
* Package includes: The set comes with 5 Gallon 4 Set Herbal Bubble Hash Bags, one black carrying bag for easy storage, one 25-micron pressing screen which is an essential part of the drying process and one yellow hand pruner
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORBIT 1/4 in. Barbed Drip Irrigation Coupler , 25PK (67402)
- SHAX Replacement Storage Bag, for #6000, Black (6000B)
- ZORO APPROVED SUPPLIER Clean and Clear 75 Predator 75 Replacement Pool Filter Compatible Cartridge PAP75-4/C-9407/FC-0685 (WP.PNA0685)
- KAMADO JOE Cast Iron Grill Grate Bj (BJ-HCICG)
- HOFFMAN A H /GOOD EARTH 10QT Sphagnum Peat Moss (15503)
- JIFFY JIFFY POTS 4"" RND 6PK (JP406)
- FOXFARM FCN2 70:30 Growing Media, 2 cu-ft Coverage Area, Brown, Bag (MFG)
- SCOTTS GROWING MEDIA MG 15CUFT Shrub Soil (76059430)
- HOFFMAN A H /GOOD EARTH 8QT Horticult Perlite (16502)
- AMERISCAPE 2CUFT BRN Cedar Mulch (92500)
- HC COMPANIES Grower Pot 3.76 Gal (NER005G0G18)
- Ipower Hydroponics