Shop All Hydroponic Lighting
Ipower
4FT Foldable Grow Light Stand
Mfr # GLJMPSFOLD4
Zoro # G505979181
product price: $32.35
/ea
$32.35
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 54.00
- Size 54.33 x 3.94 x 3.94 inches
- Material Metal
- Color Black
- Width 4.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLJMPSFOLD4
- Zoro # G505979181
- UPC # 840166224519
- Country of Origin China
- Category Hydroponic Lighting
Dimensions
Length | 54.00 |
Size | 54.33 x 3.94 x 3.94 inches |
Width | 4.00 |
Details
Item | iPower 4FT Foldable Grow Light Stand |
Material | Metal |
Color | Black |
Description
* Easily assembled: the stand rack is foldable and portable; with pulley hanging system, it’s quite easy to raise or lower the light fixture.
* Ideal for indoor planting: this stand rack is one crucial part of supporting the indoor growing light system for starting seeds, propagating cuttings and growing indoor houseplants.
* Safe and convenient: easy & quick auto locking, loose-proof design to ensure safety. The stand rack is very sturdy, made with high quality components.
* Easily adjustable and sturdy: foldable grow light stand, no installation required, small footprint, saving storage space, whole frame is made with metal and very sturdy.
* Package included: 1 pack Foldable Grow Light Stand Rack (No LED Tube Included)
* Ideal for indoor planting: this stand rack is one crucial part of supporting the indoor growing light system for starting seeds, propagating cuttings and growing indoor houseplants.
* Safe and convenient: easy & quick auto locking, loose-proof design to ensure safety. The stand rack is very sturdy, made with high quality components.
* Easily adjustable and sturdy: foldable grow light stand, no installation required, small footprint, saving storage space, whole frame is made with metal and very sturdy.
* Package included: 1 pack Foldable Grow Light Stand Rack (No LED Tube Included)
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWEENEYS Victor Mole and Gopher Poison Peanut, Granular, Solid, Garlic, BlackDark Gray, 6 oz Container (M6006)
- NYLGLO Minnesota State Flag, 3x5 Ft (142760)
- FLEXGARD UTILITY MAT 36"" x 60"" (KMA360600F)
- ARF PETS Free Standing Wood Dog Gate with Walk Through Door, Expands Up to 80" Wide, 31.5" High (APDGWD4P)
- IPOWER 6'' LittleSun Hood Reflector 23 5/8 * 15 1/6 * 6 8/9'' (GLARCL6)
- MIRACLE LED Spectrum LED Grow Panel & Clamp On LED Blue 5 Spectrum Grow Light Kit (602230)
- ILLUMITEX Connects to GEN2N-PC (GEN2N)
- MIRACLE LED Wide Angle 4-Socket Corded LED Grow, PK6 (601196)
- FEIT ELECTRIC Grow Light (GLP24H/30W/LED)
- MIRACLE LED Hydroponics 4-Socket LED Red & Blue Spectrum Grow Kit, 4PK (603793)
- MIRACLE LED Hydroponics 4-Socket LED Full Spectrum Grow Kit, 6PK (603782)
- Ipower Hydroponic Lighting