Shop All Grow Media & Supplies
Ipower
48" x 20.75" Seedling Heat Mat, Black, 2-Pack, 2PK
Mfr # GLHTMTPROLX2
Zoro # G405979038
product price: $75.19
/pk 2, $37.60/ea
Free Shipping & Returns
$75.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLHTMTPROLX2
- Zoro # G405979038
- UPC # 810000179213
- Country of Origin China
- Category Grow Media & Supplies
Description
* Heating film structure: upgraded heating film ensure uniform heating. Warms root area 10-20°F(5-17°C) over the ambient air temperature, which will increase the success of seedlings and cuttings.
* Convenient and durable: iPower heating pad is waterproof and easy to clean; durable insulated wires increase the safety of use; the connection between the pad and the power cord is strong and durable.
* Applicable occasions: very suitable for sowing, germination, domestic feeding and pet fence feeding boxes, such as reptiles, rodents and spiders
* Specifications: size: 48 X 20. 75 inch; Voltage: 120V; Frequency: 60Hz; Power: 105W; Power cord: 5. 9 feet.
* Changes after use: increase and improve the success rate of seed germination and seedling growth rate, it is recommended to check the growth temperature range of seeds or seedlings before use.
* High-quality service: iPower treats esteemed customers with a sincere attitude, builds products with heart, pre-sale product consultation and after-sales service issues, you can always contact us.
* Convenient and durable: iPower heating pad is waterproof and easy to clean; durable insulated wires increase the safety of use; the connection between the pad and the power cord is strong and durable.
* Applicable occasions: very suitable for sowing, germination, domestic feeding and pet fence feeding boxes, such as reptiles, rodents and spiders
* Specifications: size: 48 X 20. 75 inch; Voltage: 120V; Frequency: 60Hz; Power: 105W; Power cord: 5. 9 feet.
* Changes after use: increase and improve the success rate of seed germination and seedling growth rate, it is recommended to check the growth temperature range of seeds or seedlings before use.
* High-quality service: iPower treats esteemed customers with a sincere attitude, builds products with heart, pre-sale product consultation and after-sales service issues, you can always contact us.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SILKY SAWS Silky Blade HIBIKI 210mm X-Fine Teeth (397-21)
- MTD Chute-Lower 5.0 Di (731-04912B)
- YARDGARD Yard Gard, 4 ft.x50 ft., 14 ga., Grn Vinyl (308358A)
- CHAMPION SPORTS Composite Basketball, 2-Ply, Junior Sz. 7, 27.5", Brown (CSISB1040)
- IPOWER 19-Inch Leaf Bowl Trimmer Twisted Spin Cut for Plant Bud and Flower (GLTRIMBOWL19L)
- HI-YIELD Soil Sulfur Granular (FH32185)
- GARICKRPORATION 40LB Humus (33442)
- SUNPACK 72- Cell Square 10"x20" Insert (SP20072)
- HYDROFARM Jump Start MTPRTC Digital Temperature Controller for Hydroponic Seeding Heat Mats 120V, 1000W (MTPRTC)
- COWPOTS #3 Square CowPots - 400 Pots (#3 Sq (400))
- FOXFARM FCN2 70:30 Growing Media, 2 cu-ft Coverage Area, Brown, Bag (MFG)
- Ipower Hydroponics