Shop All Grow Media & Supplies
Ipower
48" x 20.75" Heat Mat (Black) and Heat Mat Thermostat Controller Combo
Mfr # GLHTMTCTRLV2PROL
Zoro # G805979034
product price: $51.99
/ea
$51.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 5.94 x 3.54 x 2.35 inches
- Weight 3.79
- Height 4.00
- Width 6.00
- Length 22.00
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ipower
- MFR # GLHTMTCTRLV2PROL
- Zoro # G805979034
- UPC # 810000179428
- Country of Origin China
- Category Grow Media & Supplies
Dimensions
Size | 5.94 x 3.54 x 2.35 inches |
Height | 4.00 |
Width | 6.00 |
Length | 22.00 |
Details
Weight | 3.79 |
Item | iPower 48" x 20.75" Heat Mat (Black) and Heat Mat Thermostat Controller Combo |
Material | Polyvinyl Chloride |
Color | Black |
Description
* Variety of uses: perfect for indoor gardening, for better plant growth and flower seed germination, spring seedling starts and cutting propagation.
* Heat mat: upgraded heating film ensure uniform heating. Warms root area 10-20°F(5-11°C) over the ambient air temperature, which will increase the success of seedlings and cuttings
* Uniform and stable temperature: seedling heat mat is the new stronger heating wire and thicker multi-layer construction, can warm root area 10-20°F over ambient temperature. Thermostat provides constant temperature control for your various environments.
* Easy to use: set temperature or change display Fahrenheit/Celsius in seconds by using just 3 buttons. LED indicator lights allow you to see the status even in darkness
* Package includes: 1 x 48" x 20.75" seedling heat mat and 1 x digital thermostat controller with 5. 75 feet long power cord and 6 feet long probe cord
* Heat mat: upgraded heating film ensure uniform heating. Warms root area 10-20°F(5-11°C) over the ambient air temperature, which will increase the success of seedlings and cuttings
* Uniform and stable temperature: seedling heat mat is the new stronger heating wire and thicker multi-layer construction, can warm root area 10-20°F over ambient temperature. Thermostat provides constant temperature control for your various environments.
* Easy to use: set temperature or change display Fahrenheit/Celsius in seconds by using just 3 buttons. LED indicator lights allow you to see the status even in darkness
* Package includes: 1 x 48" x 20.75" seedling heat mat and 1 x digital thermostat controller with 5. 75 feet long power cord and 6 feet long probe cord
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILB GOLD Replacement For Mercury, 893640-001 Regulator / Rectifier (893640-001 REGULATOR / RECTIFIER)
- ALL-SOURCE 8 ft x 10 ft Tarp, Blue (725264)
- STRUCTRON Wire/Swing Pipe Placer, 4ft (85469)
- JR PRODUCTS 3/8IN OEM LP SUPPLY HOSE, 48IN (07-31335)
- PREMIER HORTICULTURE 38CUFT Comp Pro Mix BX (1038500RG)
- HYDROFARM-FOXFARM 15CUFT Oce Forest Soil (FX14000E)
- EMIST Electrostatic Backpack Sprayer (EM360)
- GARICKRPORATION 2CUFT HardWD Mulch (BG2CFHMSF)
- SUNGRO HORTICULTURE 8QT Orchid Mix (1411402.Q08P)
- GREEN GARDEN PRODUCTS 11x22 Plas Plant Tray (TTRAY)
- GARICKRPORATION 40LB Humus (33442)
- Ipower Hydroponics